Nacogdoches |
218 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ23V |
SP23I |
Manufacturer Number |
PJ23V |
SP23I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751103 |
00785007681727 |
Weight per package |
0.09 (lbs/each) |
0.1459 (lbs/each) |
Description |
PJ23V Wallplate 2G Blank Box Mount Poly Mid Iv
Blank Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1000 LB
|
SP23I Plate Plastic 2G Blank W/Out Line I
Plate Plastic 2GANG Blank Without Line Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.55 (Each) |
$2.12 (Each) |
Carton/Reel |
$31.00 (20 Each) |
$2.12 (1 Each) |
Standard Packaging/Reel |
$310.00 (200 Each) |
$423.32 (200 Each) |
|
insulation |
- |
Bare |
Material |
Polycarbonate |
- |
Number of Gangs |
2 |
2 |
|
Color |
Ivory |
- |
Finish |
Gloss |
- |
|
Size |
- |
5" |
Thickness |
0.080 in |
.30 |
|
Description |
WALLPLATE 2G BLANK BOX MOUNT POLY MID IV |
PLATE PLASTIC 2G BLANK W/OUT LINE I |
extra long description |
EWD PJ23V Wallplate 2G Blank Box Mo |
P&S SP23I PLATE PLASTIC 2G BLANK W/ |
Features |
Mid Size Wallplates - Polycarbonate Blank Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreaka |
- |
Long Description |
Blank Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1000 lb |
Plate Plastic 2gang Blank Without Line Ivory |
Product Type |
Wallplate 2G Blank Box Mount Poly Mid Iv |
Plate Plastic 2G Blank W/Out Line I |
Short Description |
2 Gang, Screw Mount, Blank Wall Plate, Ivory |
- |
Special Features |
Thermoplastic, std and midi |
Standard size plastic smooth wall plate |
|
dimensions |
4.94 (W) x 4.87 (H) in |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
orientation |
- |
Vertical |
package quantity |
1 CT;200 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ23V |
SP23-I |
|
Category Description |
Residential plates |
Residential plates |
Type |
Blank wallplate |
Wall Plate |
|
|
Application |
Commercial;Residential |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |