Item Comparison: PJ262V, 2052VB0X

Item

PJ262V - Wallplate 2G Decorator Poly Mid Iv - Eaton

PJ262V
Wallplate 2G Decorator Poly Mid Iv

$1.625 Each

$325.00 (200 Each)

QTY:
Each
Add
2052VB0X - Wallplate 2G Decorator Thermoset Mid Iv - Eaton

2052VB0X
Wallplate 2G Decorator Thermoset Mid Iv

$1.4545 Each

$145.45 (100 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 3,833 3
Vendor Eaton Eaton
Catalog Number PJ262V 2052VB0X
Manufacturer Number PJ262V 2052V-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751110 00032664512544
Weight per package 0.075 (lbs/each) 0.1 (lbs/each)
Description PJ262V Wallplate 2G Decorator Poly Mid Iv
Decorator Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0800 LB
2052VB0X Wallplate 2G Decorator Thermoset Mid Iv
Eaton Decorator / Gfci Wallplate, Ivory, Decorator Cutout, Thermoset, Two- Gang, Mid-Size, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.63 (Each) $1.45 (Each)
Carton/Reel $32.50 (20 Each) $1.45 (1 Each)
Standard Packaging/Reel $325.00 (200 Each) $145.45 (100 Each)
Material Polycarbonate -
Number of Gangs 2 -
Color Ivory -
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 2G DECORATOR POLY MID IV WALLPLATE 2G DECORATOR THERMOSET MID IV
extra long description EWD PJ262V Wallplate 2G Decorator P EWD 2052V-BOX Wallplate 2G Decorato
Features Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Decorator Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0800 lb Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Thermoset, Two- gang, Mid-size, ED Box
Product Type Wallplate 2G Decorator Poly Mid Iv Wallplate 2G Decorator Thermoset Mid Iv
Short Description 2 Gang, Screw Mount, Decorator Wall Plate, Ivory -
Special Features Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height Thermoset, midi and jumbo
dimensions 4.94 (W) x 4.87 (H) in 0.0800 IN X 4.9400 IN X 4.8700 IN
media Yes Yes
Mounting Type Screw Mount -
package quantity 20 CT;200 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ262V 2052V-BOX
Category Description Residential plates Residential plates
Type Decorator / GFCI wallplate Decorator / GFCI wallplate
Weight 0.0800 lb -
Application Commercial;Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard UL Listed,cULus Listed,RoHS Compliant CSA Certified,cULus Listed,UL Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat