Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP263 |
PJ263B |
Manufacturer Number |
TP263 |
PJ263B |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275544 |
00032664579691 |
Weight per package |
0.1039 (lbs/each) |
0.095 (lbs/each) |
Description |
TP263 Trademaster Plate 3G 3 Decor BR
Wall Plate, 3 Gang, 5.5 In, 0.070 In Thickness, Thermoplastic, Brown, 0.09973 LB
|
PJ263B Wallplate 3G Decorator Poly Mid BR
Eaton Decorator / Gfci Wallplate, Brown, Decorator Cutout, Polycarbonate, Three- Gang, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.02 (Each) |
$2.40 (Each) |
Carton/Reel |
$30.35 (15 Each) |
$36.00 (15 Each) |
Standard Packaging/Reel |
$303.52 (150 Each) |
$360.00 (150 Each) |
|
insulation |
Bare |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
3 |
- |
|
|
Size |
5.5" |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER PLATE 3G 3 DECOR BR |
WALLPLATE 3G DECORATOR POLY MID BR |
extra long description |
P&S TP263 TRADEMASTER PLATE 3G 3 DE |
EWD PJ263B Wallplate 3G Decorator P |
Features |
Trademaster Plate 3gang 3 Decorator Brown |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 3 gang, 5.5 in, 0.070 in Thickness, ThermoPlastic, Brown, 0.09973 lb |
Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Polycarbonate, Three- gang, Mid-size |
Product Type |
Wall Plate |
Wallplate 3G Decorator Poly Mid BR |
Short Description |
3 Gang, Wall Mount, Wall Plate, Brown, Toggle |
- |
Special Features |
Molded Of Rugged;Practically Indestructible Nylon |
Thermoplastic, std and midi |
|
cutout |
Decorator |
- |
dimensions |
5.5 in |
0.0800 IN X 6.7500 IN X 4.8700 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
orientation |
Vertical |
- |
package quantity |
1 CT;15 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
Wall Plate Type |
Dimmer/Switch, Outlet |
- |
|
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP263 |
PJ263B |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Decorator / GFCI wallplate |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
CULUS, CSA, UL514 |
cULus Listed,UL Listed,RoHS Compliant |