Item Comparison: PJ264LA, 2064LA

Item

PJ264LA - Wallplate 4G Decorator Poly Mid La - Eaton

PJ264LA
Wallplate 4G Decorator Poly Mid La

$3.0823 Each

$308.23 (100 Each)

QTY:
Each
Add
2064LA - Wallplate 4G Decorator Thermoset Mid La - Eaton

2064LA
Wallplate 4G Decorator Thermoset Mid La

$3.052 Each

$152.60 (50 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 1,667 187
Vendor Eaton Eaton
Catalog Number PJ264LA 2064LA
Manufacturer Number PJ264LA 2064LA-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664579752 00032664582578
Weight per package 0 0.2 (lbs/each)
Description PJ264LA Wallplate 4G Decorator Poly Mid La
Decorator Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Wall Mount, Polycarbonate Material, Light Almond, Gloss, 0.1300 LB
2064LA Wallplate 4G Decorator Thermoset Mid La
Eaton Decorator / Gfci Wallplate, LT. Almond, Decorator Cutout, Thermoset, Four- Gang, Mid-Size, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.08 (Each) $3.05 (Each)
Carton/Reel $30.82 (10 Each) $30.52 (10 Each)
Standard Packaging/Reel $308.23 (100 Each) $152.60 (50 Each)
Material Polycarbonate -
Number of Gangs 4 -
Color Light Almond -
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 4G DECORATOR POLY MID LA WALLPLATE 4G DECORATOR THERMOSET MID LA
extra long description EWD PJ264LA Wallplate 4G Decorator EWD 2064LA-BOX Wallplate 4G Decorat
Features Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Decorator Wall Plate, 4 gang, 8.56 (W) x 4.87 (H) in, 0.080 in Thickness, Wall Mount, Polycarbonate Material, Light Almond, Gloss, 0.1300 lb Eaton Decorator / GFCI wallplate, Lt. Almond, Decorator Cutout, Thermoset, Four- gang, Mid-size, ED Box
Product Type Wallplate 4G Decorator Poly Mid La Wallplate 4G Decorator Thermoset Mid La
Short Description 4 Gang, Wall Mount, Decorator Wall Plate, Light Almond -
Special Features Thermoplastic, std and midi Thermoset, midi and jumbo
dimensions 8.56 (W) x 4.87 (H) in 0.0800 IN X 8.5600 IN X 4.8700 IN
media Yes Yes
Mounting Type Wall Mount -
package quantity 10 CT;100 PK -
Standards Met RoHS Compliant -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ264LA 2064LA-BOX
Category Description Residential plates Residential plates
Type Decorator / GFCI wallplate Decorator / GFCI wallplate
Weight 0.1300 lb -
Application Commercial;Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard cULus Listed cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat