Item Comparison: PJ264V, 2164V

Item

PJ264V - Wallplate 4G Decorator Poly Mid Iv - Eaton

PJ264V
Wallplate 4G Decorator Poly Mid Iv

$3.0823 Each

$308.23 (100 Each)

QTY:
Each
Add
2164V - Wallplate 4G Decorator Thermoset STD Iv - Eaton

2164V
Wallplate 4G Decorator Thermoset STD Iv

$2.6016 Each

$130.08 (50 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 467 21
Vendor Eaton Eaton
Catalog Number PJ264V 2164V
Manufacturer Number PJ264V 2164V-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664579790 00032664320231
Weight per package 0.136 (lbs/each) 0.16 (lbs/each)
Description PJ264V Wallplate 4G Decorator Poly Mid Iv
Eaton Decorator / Gfci Wallplate, Ivory, Decorator Cutout, Polycarbonate, Four- Gang, Mid-Size
2164V Wallplate 4G Decorator Thermoset STD Iv
Eaton Decorator / Gfci Wallplate, Ivory, Decorator Cutout, Thermoset, Four- Gang, Standard, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.08 (Each) $2.60 (Each)
Carton/Reel $30.82 (10 Each) $13.01 (5 Each)
Standard Packaging/Reel $308.23 (100 Each) $130.08 (50 Each)
Description WALLPLATE 4G DECORATOR POLY MID IV WALLPLATE 4G DECORATOR THERMOSET STD IV
extra long description EWD PJ264V Wallplate 4G Decorator P EWD 2164V-BOX Wallplate 4G Decorato
Features Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Polycarbonate, Four- gang, Mid-size Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Thermoset, Four- gang, Standard, ED Box
Product Type Wallplate 4G Decorator Poly Mid Iv Wallplate 4G Decorator Thermoset STD Iv
Special Features Thermoplastic, std and midi Thermoset, std size
dimensions 0.0800 IN X 8.5600 IN X 4.8700 IN 0.0800 IN X 8.1900 IN X 4.5000 IN
media Yes Yes
Brand COOPER WIRING DEVICES COOPER WIRING DEVICES
Manufacturers Part Number PJ264V 2164V-BOX
Category Description Residential plates Residential plates
Type Decorator / GFCI wallplate Decorator / GFCI wallplate
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard cULus Listed,UL Listed,RoHS Compliant cULus Listed,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat