Item Comparison: TP264I, PJ264V

Item

TP264I - Trademaster Plate 4G 4 Decor Iv - Legrand-Pass & Seymour

TP264I
Trademaster Plate 4G 4 Decor Iv

$2.3846 Each

$238.46 (100 Each)

QTY:
Each
Add
PJ264V - Wallplate 4G Decorator Poly Mid Iv - Eaton

PJ264V
Wallplate 4G Decorator Poly Mid Iv

$3.0823 Each

$308.23 (100 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 758 467
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP264I PJ264V
Manufacturer Number TP264I PJ264V
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007275643 00032664579790
Weight per package 0.1329 (lbs/each) 0.136 (lbs/each)
Description TP264I Trademaster Plate 4G 4 Decor Iv
Trademaster Plate 4GANG 4 Decorator Ivory
PJ264V Wallplate 4G Decorator Poly Mid Iv
Eaton Decorator / Gfci Wallplate, Ivory, Decorator Cutout, Polycarbonate, Four- Gang, Mid-Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.38 (Each) $3.08 (Each)
Carton/Reel $23.85 (10 Each) $30.82 (10 Each)
Standard Packaging/Reel $238.46 (100 Each) $308.23 (100 Each)
insulation Bare -
Number of Gangs 4 -
Size 5.5" -
Thickness .45 -
Description TRADEMASTER PLATE 4G 4 DECOR IV WALLPLATE 4G DECORATOR POLY MID IV
extra long description P&S TP264I TRADEMASTER PLATE 4G 4 EWD PJ264V Wallplate 4G Decorator P
Features - Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Trademaster Plate 4gang 4 Decorator Ivory Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Polycarbonate, Four- gang, Mid-size
Product Type Trademaster Plate 4G 4 Decor Iv Wallplate 4G Decorator Poly Mid Iv
Special Features Molded of rugged, practically indestructible nylon Thermoplastic, std and midi
dimensions - 0.0800 IN X 8.5600 IN X 4.8700 IN
media - Yes
orientation Vertical -
Brand WATTSTOPPER COOPER WIRING DEVICES
Manufacturers Part Number TP264I PJ264V
Category Description Residential plates Residential plates
Type Wall Plate Decorator / GFCI wallplate
Application Residential/Commercial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard UL 514 cULus Listed,UL Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat