Item Comparison: PJ26B, 2051B

Item

PJ26B - Wallplate 1G Decorator Poly Mid BR - Eaton

PJ26B
Wallplate 1G Decorator Poly Mid BR

$0.7919 Each

$158.38 (200 Each)

QTY:
Each
Add
2051B - Wallplate 1G Decorator Thermoset Mid BR - Eaton

2051B
Wallplate 1G Decorator Thermoset Mid BR

$0.7973 Each

$79.73 (100 Each)

QTY:
Each
Add
Nacogdoches 147 0
All Stores 3,499 147
Vendor Eaton Eaton
Catalog Number PJ26B 2051B
Manufacturer Number PJ26B 2051B-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664579943 00032664150708
Weight per package 0.045 (lbs/each) 0.07 (lbs/each)
Description PJ26B Wallplate 1G Decorator Poly Mid BR
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 LB
2051B Wallplate 1G Decorator Thermoset Mid BR
Eaton Decorator / Gfci Wallplate, Brown, Decorator Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.79 (Each) $0.80 (Each)
Carton/Reel $15.84 (20 Each) $19.93 (25 Each)
Standard Packaging/Reel $158.38 (200 Each) $79.73 (100 Each)
Material Polycarbonate -
Number of Gangs 1 -
Color Brown -
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 1G DECORATOR POLY MID BR WALLPLATE 1G DECORATOR THERMOSET MID BR
extra long description EWD PJ26B Wallplate 1G Decorator Po EWD 2051B-BOX Wallplate 1G Decorato
Features Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Decorator Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 lb Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Thermoset, Single- gang, Mid-size, ED Box
Product Type Wallplate 1G Decorator Poly Mid BR Wallplate 1G Decorator Thermoset Mid BR
Short Description 1 Gang, Screw Mount, Decorator Wall Plate, Brown -
Special Features Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height Thermoset, midi and jumbo
dimensions 3.12 (W) x 4.87 (H) in 0.0800 IN X 3.1200 IN X 4.8700 IN
media Yes Yes
Mounting Type Screw Mount -
package quantity 1 CT;200 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ26B 2051B-BOX
Category Description Residential plates Residential plates
Type Decorator / GFCI wallplate Decorator / GFCI wallplate
Weight 0.0600 lb -
Application Commercial;Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard UL Listed,cULus Listed,RoHS Compliant CSA Certified,cULus Listed,UL Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat