Item Comparison: PJ26LA, 2151A

Item

PJ26LA - Wallplate 1G Decorator Poly Mid La - Eaton

PJ26LA
Wallplate 1G Decorator Poly Mid La

$0.7919 Each

$158.38 (200 Each)

QTY:
Each
Add
2151A - Wallplate 1G Decorator Thermoset STD BR - Eaton

2151A
Wallplate 1G Decorator Thermoset STD BR

$0.417999 Each

$104.50 (250 Each)

QTY:
Each
Add
Nacogdoches 51 0
All Stores 9,111 12
Vendor Eaton Eaton
Catalog Number PJ26LA 2151A
Manufacturer Number PJ26LA 2151A-BOX
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751424 00032664542190
Weight per package 0.035 (lbs/each) 0.06 (lbs/each)
Description PJ26LA Wallplate 1G Decorator Poly Mid La
Mid Size Decorator/Gfci Wallplates Polycarbonate, 1 Gang, 3.12 W X 4.87 H In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.06 LB
2151A Wallplate 1G Decorator Thermoset STD BR
Standard Size Decorator Wallplate, Almond, Decorator, Thermoset, 1, Standard
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.79 (Each) $0.42 (Each)
Carton/Reel $0.79 (1 Each) $10.45 (25 Each)
Standard Packaging/Reel $158.38 (200 Each) $104.50 (250 Each)
Material Polycarbonate -
Number of Gangs 1 -
Color Light Almond -
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 1G DECORATOR POLY MID LA WALLPLATE 1G DECORATOR THERMOSET STD BR
extra long description EWD PJ26LA Wallplate 1G Decorator P EWD 2151A-BOX Wallplate 1G Decorato
Features Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Mid Size Decorator/GFCI Wallplates Polycarbonate, 1 Gang, 3.12 W x 4.87 H in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.06 lb Standard Size Decorator Wallplate, Almond, Decorator, Thermoset, 1, Standard
Product Type Wallplate 1G Decorator Poly Mid La Wallplate 1G Decorator Thermoset STD Al
Short Description 1 Gang, Mid Size, Polycarbonate, Decorator/GFCI Wallplate -
Special Features Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height;Superior Impact Resistance Thermoset, std size
dimensions 3.12 W x 4.87 H in 2.7300 IN X 4.4700 IN X 0.2200 IN
for use with Decorator -
media Yes Yes
Mounting Type Screw Mount -
package quantity 20 CT;200 PK -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ26LA 2151A-BOX
Category Description Residential plates Residential plates
Type Decorator / GFCI wallplate Decorator / GFCI wallplate
Weight 0.06 lb -
Application Commercial;Residential Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard UL Listed,cULus Listed,RoHS Compliant cULus Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat