Item Comparison: PJ26LA, 2151LA

Item

PJ26LA - Wallplate 1G Decorator Poly Mid La - Eaton

PJ26LA
Wallplate 1G Decorator Poly Mid La

$0.7919 Each

$158.38 (200 Each)

QTY:
Each
Add
2151LA - Wallplate 1G Decorator Thermoset STD La - Eaton

2151LA
Wallplate 1G Decorator Thermoset STD La

$0.704 Each

$176.00 (250 Each)

QTY:
Each
Add
Nacogdoches 51 0
All Stores 9,092 85
Vendor Eaton Eaton
Catalog Number PJ26LA 2151LA
Manufacturer Number PJ26LA 2151LA-BOX
Category Enhanced Commodity Codes - Wiring Devices Enhanced Commodity Codes - Wiring Devices
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751424 00032664582691
Weight per package 0.035 (lbs/each) 0.06 (lbs/each)
Description PJ26LA Wallplate 1G Decorator Poly Mid La
Mid Size Decorator/Gfci Wallplates Polycarbonate, 1 Gang, 3.12 W X 4.87 H In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.06 LB
2151LA Wallplate 1G Decorator Thermoset STD La
Bryant NP26AL|Eatonwd 2151LA|Eatonwd 2151LABOX|Eatonwd 2151LA-Box|Eatonwd 5151A|Eatonwd 5151LA|Hublwiring NP26LA|Leviton 80401A|Leviton 80401-A|Leviton 80401NA|Leviton 80401-Na|Lutron CW1LA|Lutron CW-1-La|Morris 81113|Mulberry 77401A|Passseymor SP26LA|Passseymor TP26LA|Passseymor TP26-La|Philmore 75-1400
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.79 (Each) $0.70 (Each)
Carton/Reel $0.79 (1 Each) $17.60 (25 Each)
Standard Packaging/Reel $158.38 (200 Each) $176.00 (250 Each)
amperage rating - STRGHT BLADE PLG&CONNEC
Material Polycarbonate -
Number of Gangs 1 -
Color Light Almond STRGHT BLADE PLG&CONNEC
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 1G DECORATOR POLY MID LA WALLPLATE 1G DECORATOR THERMOSET STD LA
extra long description EWD PJ26LA Wallplate 1G Decorator P EWD 2151LA-SP-L WALLPLATE 1G DECORA
Features Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually -
Long Description Mid Size Decorator/GFCI Wallplates Polycarbonate, 1 Gang, 3.12 W x 4.87 H in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.06 lb Bryant NP26AL|EatonWD 2151LA|EatonWD 2151LABOX|EatonWD 2151LA-BOX|EatonWD 5151A|EatonWD 5151LA|HublWiring NP26LA|Leviton 80401A|Leviton 80401-A|Leviton 80401NA|Leviton 80401-NA|Lutron CW1LA|Lutron CW-1-LA|Morris 81113|Mulberry 77401A|PassSeymor SP26LA|PassSeymor TP26LA|PassSeymor TP26-LA|Philmore 75-1400
Product Type Wallplate 1G Decorator Poly Mid La Wallplate 1G Decorator Thermoset STD La
Short Description 1 Gang, Mid Size, Polycarbonate, Decorator/GFCI Wallplate -
Special Features Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height;Superior Impact Resistance Thermoset, std size
dimensions 3.12 W x 4.87 H in -
for use with Decorator -
media Yes -
Mounting Type Screw Mount -
package quantity 20 CT;200 PK -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ26LA 2151LA-BOX
sub brand - STRGHT BLADE PLG&CONNEC
Category Description Residential plates Residential plates
Type Decorator / GFCI wallplate Residential
Manufacturer Status - Inactive
Weight 0.06 lb -
Application Commercial;Residential STRGHT BLADE PLG&CONNEC
standard UL Listed,cULus Listed,RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat