Item Comparison: PJ28V, TP28I

Item

PJ28V - Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid Iv - Eaton

PJ28V
Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid Iv

$1.5776 Each

$236.64 (150 Each)

QTY:
Each
Add
TP28I - Trademaster Plate 3G 2 Tog 1 Dup Iv - Legrand-Pass & Seymour

TP28I
Trademaster Plate 3G 2 Tog 1 Dup Iv

$3.6355 Each

$545.32 (150 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 289 742
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ28V TP28I
Manufacturer Number PJ28V TP28I
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664580130 00785007275155
Weight per package 0.103 (lbs/each) 0.1245 (lbs/each)
Description PJ28V Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid Iv
Eaton Combination Wallplate, Ivory, Toggle, Toggle, Duplex Receptacle Cutout, Polycarbonate, Three- Gang, Mid-Size
TP28I Trademaster Plate 3G 2 Tog 1 Dup Iv
Trademaster Plate 3GANG 2TOGGLE 1DUPLEX Ivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.58 (Each) $3.64 (Each)
Carton/Reel $23.66 (15 Each) $54.53 (15 Each)
Standard Packaging/Reel $236.64 (150 Each) $545.32 (150 Each)
insulation - Bare
Number of Gangs - 3
Size - 4.7 in
Thickness - .35
Description WALLPLATE 3G 2TOGGLE 1DUPLEX POLY MID IV TRADEMASTER PLATE 3G 2 TOG 1 DUP IV
extra long description EWD PJ28V Wallplate 3G 2Toggle 1Dup P&S TP28I TRADEMASTER PLATE 3G 2 TO
Features Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. -
Long Description Eaton Combination wallplate, Ivory, Toggle, Toggle, Duplex receptacle Cutout, Polycarbonate, Three- gang, Mid-size Trademaster Plate 3gang 2toggle 1duplex Ivory
Product Type Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid Iv Trademaster Plate 3G 2 Tog 1 Dup Iv
Special Features Thermoplastic, std and midi Molded of rugged, indestructible self extinguishing nylon
dimensions 0.0800 IN X 6.7500 IN X 4.8700 IN -
media Yes -
Brand Eaton Pass and Seymour
Manufacturers Part Number PJ28V TP28I
Category Description Residential plates Residential plates
Type Combination wallplate Wall Plate
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential/Commercial
Mounting - WALL
standard cULus Listed,UL Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat