Item Comparison: PJ2B, 2039B

Item

PJ2B - Wallplate 2G Toggle Poly Mid BR - Eaton

PJ2B
Wallplate 2G Toggle Poly Mid BR

$1.5044 Each

$300.88 (200 Each)

QTY:
Each
Add
2039B - Wallplate 2G Toggle Thermoset Mid BR - Eaton

2039B
Wallplate 2G Toggle Thermoset Mid BR

$1.4556 Each

$145.56 (100 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 1,109 0
Vendor Eaton Eaton
Catalog Number PJ2B 2039B
Manufacturer Number PJ2B 2039B-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664580161 00032664314407
Weight per package 0.075 (lbs/each) 0.14 (lbs/each)
Description PJ2B Wallplate 2G Toggle Poly Mid BR
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1100 LB
2039B Wallplate 2G Toggle Thermoset Mid BR
Eaton Toggle Wallplate, Brown, Toggle Cutout, Thermoset, Two- Gang, Mid-Size, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.50 (Each) $1.46 (Each)
Carton/Reel $30.09 (20 Each) $36.39 (25 Each)
Standard Packaging/Reel $300.88 (200 Each) $145.56 (100 Each)
Material Polycarbonate -
Number of Gangs 2 -
Color Brown -
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 2G TOGGLE POLY MID BR WALLPLATE 2G TOGGLE THERMOSET MID BR
extra long description EWD PJ2B Wallplate 2G Toggle Poly M EWD 2039B-BOX Wallplate 2G Toggle T
Features Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Toggle Switch Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1100 lb Eaton Toggle wallplate, Brown, Toggle Cutout, Thermoset, Two- gang, Mid-size, ED Box
Product Type Wallplate 2G Toggle Poly Mid BR Wallplate 2G Toggle Thermoset Mid BR
Short Description 2 Gang, Screw Mount, Toggle Switch Wall Plate, Brown -
Special Features Matching Mounting Screws Provided Thermoset, midi and jumbo
dimensions 4.94 (W) x 4.87 (H) in 0.0800 IN X 4.9400 IN X 4.8700 IN
for use with Toggle Switch -
media Yes Yes
Mounting Type Screw Mount -
package quantity 20 CT;200 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ2B 2039B-BOX
Category Description Residential plates Residential plates
Type Toggle wallplate Toggle wallplate
Weight 0.1100 lb -
Application Commercial;Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard UL Listed,cULus Listed,RoHS Compliant CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat