Item Comparison: PJ2A, PJ2B

Item

PJ2A - Wallplate 2G Toggle Poly Mid Al - Eaton

PJ2A
Wallplate 2G Toggle Poly Mid Al

$1.5044 Each

$300.88 (200 Each)

QTY:
Each
Add
PJ2B - Wallplate 2G Toggle Poly Mid BR - Eaton

PJ2B
Wallplate 2G Toggle Poly Mid BR

$1.5044 Each

$300.88 (200 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 10 1,107
Vendor Eaton Eaton
Catalog Number PJ2A PJ2B
Manufacturer Number PJ2A PJ2B
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751257 00032664580161
Weight per package 0.095 (lbs/each) 0.075 (lbs/each)
Description PJ2A Wallplate 2G Toggle Poly Mid Al
Eaton Toggle Wallplate, Almond, Toggle Cutout, Polycarbonate, Two- Gang, Mid-Size
PJ2B Wallplate 2G Toggle Poly Mid BR
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1100 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.50 (Each) $1.50 (Each)
Carton/Reel $30.09 (20 Each) $30.09 (20 Each)
Standard Packaging/Reel $300.88 (200 Each) $300.88 (200 Each)
Material - Polycarbonate
Number of Gangs - 2
Color - Brown
Finish - Gloss
Thickness - 0.080 in
Description WALLPLATE 2G TOGGLE POLY MID AL WALLPLATE 2G TOGGLE POLY MID BR
extra long description EWD PJ2A Wallplate 2G Toggle Poly M EWD PJ2B Wallplate 2G Toggle Poly M
Features Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
Long Description Eaton Toggle wallplate, Almond, Toggle Cutout, Polycarbonate, Two- gang, Mid-size Toggle Switch Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1100 lb
Product Type Wallplate 2G Toggle Poly Mid Al Wallplate 2G Toggle Poly Mid BR
Short Description - 2 Gang, Screw Mount, Toggle Switch Wall Plate, Brown
Special Features Thermoplastic, std and midi Matching Mounting Screws Provided
dimensions 0.0800 IN X 4.9400 IN X 4.8700 IN 4.94 (W) x 4.87 (H) in
for use with - Toggle Switch
media Yes Yes
Mounting Type - Screw Mount
package quantity - 20 CT;200 PK
Standards Met - RoHS Compliant
Made in USA - yes
Brand COOPER WIRING DEVICES Eaton Wiring Devices
Manufacturers Part Number PJ2A PJ2B
Category Description Residential plates Residential plates
Type Toggle wallplate Toggle wallplate
Weight - 0.1100 lb
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Commercial;Residential
standard UL Listed,cULus Listed,RoHS Compliant UL Listed,cULus Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat