Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ3V |
SPJ3I |
Manufacturer Number |
PJ3V |
SPJ3I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751493 |
00785007680737 |
Weight per package |
0.105 (lbs/each) |
0.1467 (lbs/each) |
Description |
PJ3V Wallplate 3G Toggle Poly Mid Iv
Toggle Switch Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1500 LB
|
SPJ3I PLST PLT JR Jumbo 3G 3TOG W/O Line I
Smooth Wall Plate, Junior-Jumbo 3GANG Toggle, Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.24 (Each) |
$0.00 (Each) |
Carton/Reel |
$33.60 (15 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$336.00 (150 Each) |
$0.00 (150 Each) |
|
insulation |
- |
Bare |
Material |
Polycarbonate |
- |
Number of Gangs |
3 |
3 |
|
Color |
Ivory |
- |
Finish |
Gloss |
- |
|
Size |
- |
5" |
Thickness |
0.080 in |
.30 |
|
Description |
WALLPLATE 3G TOGGLE POLY MID IV |
PLST PLT JR JUMBO 3G 3TOG W/O LINE I |
extra long description |
EWD PJ3V Wallplate 3G Toggle Poly M |
P&S SPJ3I PLST PLT JR JUMBO 3G 3TOG |
Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
- |
Long Description |
Toggle Switch Wall Plate, 3 gang, 6.75 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1500 lb |
Smooth Wall Plate,Junior-Jumbo 3gang Toggle, Ivory |
Product Type |
Wallplate 3G Toggle Poly Mid Iv |
PLST PLT JR Jumbo 3G 3TOG W/O Line I |
Short Description |
3 Gang, Screw Mount, Toggle Switch Wall Plate, Ivory |
- |
Special Features |
Matching Mounting Screws Provided |
Standard size plastic smooth wall plate |
|
dimensions |
6.75 (W) x 4.87 (H) in |
- |
for use with |
Toggle Switch |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
orientation |
- |
Vertical |
package quantity |
1 CT;150 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ3V |
SPJ3I |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Wall Plate |
|
|
Application |
Commercial;Residential |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |
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
Call nearest store for Item Price
|