Item Comparison: PJ4B, TP4

Item

PJ4B - Wallplate 4G Toggle Poly Mid BR - Eaton

PJ4B
Wallplate 4G Toggle Poly Mid BR

$3.1244 Each

$312.44 (100 Each)

QTY:
Each
Add
TP4 - Trademaster Plate 4G 4 Tog BR - Legrand-Pass & Seymour

TP4
Trademaster Plate 4G 4 Tog BR

$2.442 Each

$244.20 (100 Each)

QTY:
Each
Add
Nacogdoches 17 0
All Stores 271 350
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ4B TP4
Manufacturer Number PJ4B TP4
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664580314 00785007274219
Weight per package 0.125 (lbs/each) 0.1793 (lbs/each)
Description PJ4B Wallplate 4G Toggle Poly Mid BR
Eaton Toggle Wallplate, Brown, Toggle Cutout, Polycarbonate, Four- Gang, Mid-Size
TP4 Trademaster Plate 4G 4 Tog BR
Wall Plate, 4 Gang, 5.5 In, 0.070 In Thickness, Plastic, Brown, 0.17765 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.12 (Each) $2.44 (Each)
Carton/Reel $31.24 (10 Each) $24.42 (10 Each)
Standard Packaging/Reel $312.44 (100 Each) $244.20 (100 Each)
insulation - Bare
Material - Plastic
Number of Gangs - 4
Color - Brown
Size - 5.5"
Thickness - 0.070 in
Description WALLPLATE 4G TOGGLE POLY MID BR TRADEMASTER PLATE 4G 4 TOG BR
extra long description EWD PJ4B Wallplate 4G Toggle Poly M P&S TP4 TRADEMASTER PLATE 4G 4 TOG
Features Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. Trademaster Plate 4gang 4toggle Brown
Long Description Eaton Toggle wallplate, Brown, Toggle Cutout, Polycarbonate, Four- gang, Mid-size Wall Plate, 4 gang, 5.5 in, 0.070 in Thickness, Plastic, Brown, 0.17765 lb
Product Type Wallplate 4G Toggle Poly Mid BR Trademaster Plate 4G 4 Tog BR
Short Description - 4 Gang, Wall Mount, Wall Plate, Brown
Special Features Thermoplastic, std and midi Molded Of Rugged;Practically Indestructible Nylon
dimensions 0.0800 IN X 8.5600 IN X 4.8700 IN 5.5 in
media Yes -
Mounting Type - Wall Mount
orientation - Vertical
package quantity - 10 CT;100 PK
Standards Met - UL 514;RoHS Compliant;cULus Listed
Made in USA - yes
Brand Eaton Pass and Seymour
Manufacturers Part Number PJ4B TP4
Category Description Residential plates Residential plates
Type Toggle wallplate Wall Plate
Weight - 0.17765 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
Mounting - WALL
standard cULus Listed,UL Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat