Nacogdoches |
0 |
8 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP5W |
PJ5W |
Manufacturer Number |
TP5W |
PJ5W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274349 |
00032664580406 |
Weight per package |
0.21 (lbs/each) |
0.208 (lbs/each) |
Description |
TP5W Trademaster Plate 5G 5 Tog W
Wall Plate, 5 Gang, 12.5 (D) X 5 (W) X 0.3 (H) In, 0.070 In Thickness, Plastic, White, 0.19885 LB
|
PJ5W Wallplate 5G Toggle Poly Mid WH
Toggle Switch Wall Plate, 5 Gang, 10.37 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.2400 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.86 (Each) |
$3.91 (Each) |
Carton/Reel |
$9.86 (1 Each) |
$39.10 (10 Each) |
Standard Packaging/Reel |
$98.61 (10 Each) |
$391.00 (100 Each) |
|
insulation |
Bare |
- |
Material |
Plastic |
Polycarbonate |
Number of Gangs |
5 |
5 |
|
Color |
White |
White |
Finish |
- |
Gloss |
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
0.080 in |
|
Description |
TRADEMASTER PLATE 5G 5 TOG W |
WALLPLATE 5G TOGGLE POLY MID WH |
extra long description |
P&S TP5W TRADEMASTER PLATE 5G 5 TOG |
EWD PJ5W Wallplate 5G Toggle Poly M |
Features |
Trademaster Plate 5gang 5toggle White |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
Long Description |
Wall Plate, 5 gang, 12.5 (D) x 5 (W) x 0.3 (H) in, 0.070 in Thickness, Plastic, White, 0.19885 lb |
Toggle Switch Wall Plate, 5 gang, 10.37 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.2400 lb |
Product Type |
Trademaster Plate 5G 5 Tog W |
Wallplate 5G Toggle Poly Mid WH |
Short Description |
5 Gang, Wall Mount, Wall Plate, White |
5 Gang, Screw Mount, Toggle Switch Wall Plate, White |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Opening Configuration 0.40 in Width X 0.93 in Height;Matching Mounting Screws Provided |
|
cutout |
Toggle |
- |
dimensions |
12.5 (D) x 5 (W) x 0.3 (H) in |
10.37 (W) x 4.87 (H) in |
for use with |
- |
Toggle Switch |
media |
- |
Yes |
Mounting Type |
Wall Mount |
Screw Mount |
package quantity |
1 ct |
10 CT;100 PK |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
RoHS Compliant |
Wall Plate Type |
Dimmer/Switch |
- |
|
|
Brand |
Pass and Seymour |
Eaton Wiring Devices |
Manufacturers Part Number |
TP5-W |
PJ5W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Toggle wallplate |
|
Weight |
0.19885 lb |
0.2400 lb |
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Residential |
Mounting |
WALL |
- |
standard |
CULUS, CSA, UL514 |
cULus Listed,UL Listed,RoHS Compliant |