Item Comparison: PJ82A, PJ82B

Item

PJ82A - Wallplate 2G Duplex Poly Mid Al - Eaton

PJ82A
Wallplate 2G Duplex Poly Mid Al

$1.4931 Each

$298.62 (200 Each)

QTY:
Each
Add
PJ82B - Wallplate 2G Duplex Poly Mid BR - Eaton

PJ82B
Wallplate 2G Duplex Poly Mid BR

$1.4931 Each

$298.62 (200 Each)

QTY:
Each
Add
Nacogdoches 0 21
All Stores 7 1,411
Vendor Eaton Eaton
Catalog Number PJ82A PJ82B
Manufacturer Number PJ82A PJ82B
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664627057 00032664580727
Weight per package 0 0.07 (lbs/each)
Description PJ82A Wallplate 2G Duplex Poly Mid Al
Mid-Size Duplex Receptacle Wallplate, Almond, Power Outlet, Polycarbonate, 2, Mid-Size
PJ82B Wallplate 2G Duplex Poly Mid BR
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0900 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.49 (Each) $1.49 (Each)
Carton/Reel $29.86 (20 Each) $29.86 (20 Each)
Standard Packaging/Reel $298.62 (200 Each) $298.62 (200 Each)
Material - Polycarbonate
Number of Gangs - 2
Color - Brown
Finish - Gloss
Thickness - 0.080 in
Description WALLPLATE 2G DUPLEX POLY MID AL WALLPLATE 2G DUPLEX POLY MID BR
extra long description EWD PJ82A Wallplate 2G Duplex Poly EWD PJ82B Wallplate 2G Duplex Poly
Features Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov
Long Description Mid-size Duplex Receptacle Wallplate, Almond, Power outlet, Polycarbonate, 2, Mid-size Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0900 lb
Product Type Wallplate 2G Duplex Poly Mid Al Wallplate 2G Duplex Poly Mid BR
Short Description - 2 Gang, Screw Mount, Duplex Receptacle Wall plate, Brown
Special Features Thermoplastic, std and midi Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided
dimensions 4.8900 IN X 4.8400 IN X 0.5200 IN 4.94 (W) x 4.87 (H) in
for use with - Receptacle
media Yes Yes
Mounting Type - Screw Mount
package quantity - 20 CT;200 PK
Standards Met - RoHS Compliant
Made in USA - yes
Brand Eaton Eaton Wiring Devices
Manufacturers Part Number PJ82A PJ82B
Category Description Residential plates Residential plates
Type Duplex receptacle wallplate Duplex receptacle wallplate
Weight - 0.0900 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other Commercial;Residential
standard UL Listed,RoHS Compliant UL Listed,cULus Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat