Item Comparison: TP82, PJ82B

Item

TP82 - Trademaster Plate 2G 2 Duplex BR - Legrand-Pass & Seymour

TP82
Trademaster Plate 2G 2 Duplex BR

$1.2946 Each

$258.92 (200 Each)

QTY:
Each
Add
PJ82B - Wallplate 2G Duplex Poly Mid BR - Eaton

PJ82B
Wallplate 2G Duplex Poly Mid BR

$1.4931 Each

$298.62 (200 Each)

QTY:
Each
Add
Nacogdoches 0 21
All Stores 1,514 1,411
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP82 PJ82B
Manufacturer Number TP82 PJ82B
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007275193 00032664580727
Weight per package 0.079 (lbs/each) 0.07 (lbs/each)
Description TP82 Trademaster Plate 2G 2 Duplex BR
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Brown, 0.0800 LB
PJ82B Wallplate 2G Duplex Poly Mid BR
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0900 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.29 (Each) $1.49 (Each)
Carton/Reel $25.89 (20 Each) $29.86 (20 Each)
Standard Packaging/Reel $258.92 (200 Each) $298.62 (200 Each)
insulation Bare -
Material Nylon Polycarbonate
Number of Gangs 2 2
Color Brown Brown
Finish - Gloss
Size 4.7 in -
Thickness 0.070 in 0.080 in
Description TRADEMASTER PLATE 2G 2 DUPLEX BR WALLPLATE 2G DUPLEX POLY MID BR
extra long description P&S TP82 TRADEMASTER PLATE 2G 2 DU EWD PJ82B Wallplate 2G Duplex Poly
Features Trademaster Plate 2gang 2duplex Brown Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov
Long Description Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Brown, 0.0800 lb Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0900 lb
Product Type Trademaster Plate 2G 2 Duplex BR Wallplate 2G Duplex Poly Mid BR
Short Description 2 Gang, Wall Mount, Wall Plate, Brown, Toggle and Decorator 2 Gang, Screw Mount, Duplex Receptacle Wall plate, Brown
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided
dimensions 4.75 (W) x 4.6875 (H) in 4.94 (W) x 4.87 (H) in
for use with - Receptacle
media - Yes
Mounting Type Wall Mount Screw Mount
package quantity 1 CT;20 PK 20 CT;200 PK
Standards Met UL 514;RoHS Compliant;cULus Listed RoHS Compliant
Made in USA yes yes
Brand Pass and Seymour Eaton Wiring Devices
Manufacturers Part Number TP82 PJ82B
Category Description Residential plates Residential plates
Type Wall Plate Duplex receptacle wallplate
Weight 0.0800 lb 0.0900 lb
Application Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications Commercial;Residential
Mounting WALL -
standard UL 514 UL Listed,cULus Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat