Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ82BK |
5150BK |
Manufacturer Number |
PJ82BK |
5150BK |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664580734 |
00032664555145 |
Weight per package |
0.058 (lbs/each) |
0.07 (lbs/each) |
Description |
PJ82BK Wallplate 2G Duplex Poly Mid BK
Eaton Duplex Receptacle Wallplate, Black, Duplex Receptacle Cutout, Polycarbonate, Two- Gang, Mid-Size
|
5150BK Wallplate 2G Duplex Recp Nylon STD BK
Eaton Duplex Receptacle Wallplate, Black, Duplex Receptacle Cutout, Nylon, Two- Gang, Standard
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.49 (Each) |
$0.00 (Each) |
Carton/Reel |
$29.86 (20 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$298.62 (200 Each) |
$0.00 (100 Each) |
|
Description |
WALLPLATE 2G DUPLEX POLY MID BK |
WALLPLATE 2G DUPLEX RECP NYLON STD BK |
extra long description |
EWD PJ82BK Wallplate 2G Duplex Poly |
EWD 5150BK Wallplate 2G Duplex Recp |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Eaton Duplex receptacle wallplate, Black, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size |
Eaton Duplex receptacle wallplate, Black, Duplex receptacle Cutout, Nylon, Two- gang, Standard |
Product Type |
Wallplate 2G Duplex Poly Mid BK |
Wallplate 2G Duplex Recp Nylon STD BK |
Special Features |
Thermoplastic, std and midi |
Thermoplastic, std and midi |
|
dimensions |
0.0800 IN X 4.9400 IN X 4.8700 IN |
0.0600 IN X 4.5600 IN X 4.5000 IN |
media |
Yes |
Yes |
|
Brand |
COOPER WIRING DEVICES |
Eaton |
Manufacturers Part Number |
PJ82BK |
5150BK |
|
Category Description |
Residential plates |
Residential plates |
Type |
Duplex receptacle wallplate |
Duplex receptacle wallplate |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL Listed,cULus Listed,RoHS Compliant |
cULus Listed,UL Listed,RoHS Compliant,NAFTA |
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
Call nearest store for Item Price
|