Item Comparison: TP82BK, PJ82BK

Item

TP82BK - Trademaster Plate 2G 2 Duplex BK - Legrand-Pass & Seymour

TP82BK
Trademaster Plate 2G 2 Duplex BK

$1.2946 Each

$258.92 (200 Each)

QTY:
Each
Add
PJ82BK - Wallplate 2G Duplex Poly Mid BK - Eaton

PJ82BK
Wallplate 2G Duplex Poly Mid BK

$1.4931 Each

$298.62 (200 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,671 1,427
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP82BK PJ82BK
Manufacturer Number TP82BK PJ82BK
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007275209 00032664580734
Weight per package 0.079 (lbs/each) 0.058 (lbs/each)
Description TP82BK Trademaster Plate 2G 2 Duplex BK
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Black, 0.0800 LB
PJ82BK Wallplate 2G Duplex Poly Mid BK
Eaton Duplex Receptacle Wallplate, Black, Duplex Receptacle Cutout, Polycarbonate, Two- Gang, Mid-Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.29 (Each) $1.49 (Each)
Carton/Reel $25.89 (20 Each) $29.86 (20 Each)
Standard Packaging/Reel $258.92 (200 Each) $298.62 (200 Each)
insulation Bare -
Material Nylon -
Number of Gangs 2 -
Size 4.7 in -
Thickness 0.070 in -
Description TRADEMASTER PLATE 2G 2 DUPLEX BK WALLPLATE 2G DUPLEX POLY MID BK
extra long description P&S TP82BK TRADEMASTER PLATE 2G 2 EWD PJ82BK Wallplate 2G Duplex Poly
Features Trademaster Plate 2gang 2duplex Black Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Black, 0.0800 lb Eaton Duplex receptacle wallplate, Black, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size
Product Type Trademaster Plate 2G 2 Duplex BK Wallplate 2G Duplex Poly Mid BK
Short Description 2 Gang, Wall Mount, Wall Plate, Black, Switch -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Thermoplastic, std and midi
dimensions 4.75 (W) x 4.6875 (H) in 0.0800 IN X 4.9400 IN X 4.8700 IN
media - Yes
Mounting Type Wall Mount -
package quantity 1 CT;20 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass and Seymour COOPER WIRING DEVICES
Manufacturers Part Number TP82-BK PJ82BK
Category Description Residential plates Residential plates
Type Wall Plate Duplex receptacle wallplate
Weight 0.0800 lb -
Application Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard UL 514 UL Listed,cULus Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat