Item Comparison: PJ82LA, 2050LA

Item

PJ82LA - Wallplate 2G Duplex Poly Mid La - Eaton

PJ82LA
Wallplate 2G Duplex Poly Mid La

$1.4931 Each

$298.62 (200 Each)

QTY:
Each
Add
2050LA - Wallplate 2G Dup Recp Thermoset Mid La - Eaton

2050LA
Wallplate 2G Dup Recp Thermoset Mid La

$1.278 Each

$127.80 (100 Each)

QTY:
Each
Add
Nacogdoches 30 0
All Stores 2,667 32
Vendor Eaton Eaton
Catalog Number PJ82LA 2050LA
Manufacturer Number PJ82LA 2050LA
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751233 00032664582516
Weight per package 0.06 (lbs/each) 0.111 (lbs/each)
Description PJ82LA Wallplate 2G Duplex Poly Mid La
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0900 LB
2050LA Wallplate 2G Dup Recp Thermoset Mid La
Eaton Duplex Receptacle Wallplate, LT. Almond, Duplex Receptacle Cutout, Thermoset, Two- Gang, Mid-Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.49 (Each) $1.28 (Each)
Carton/Reel $29.86 (20 Each) $1.28 (1 Each)
Standard Packaging/Reel $298.62 (200 Each) $127.80 (100 Each)
Material Polycarbonate -
Number of Gangs 2 -
Color Light Almond -
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 2G DUPLEX POLY MID LA WALLPLATE 2G DUP RECP THERMOSET MID LA
extra long description EWD PJ82LA lplate 2G Duplex Poly Mi EWD 2050LA Wallplate 2G Dup Recp Th
Features Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0900 lb Eaton Duplex receptacle wallplate, Lt. Almond, Duplex receptacle Cutout, Thermoset, Two- gang, Mid-size
Product Type Duplex Receptacle Wall Plate Wallplate 2G Dup Recp Thermoset Mid La
Short Description 2 Gang, Screw Mount, Duplex Receptacle Wall plate, Light Almond -
Special Features Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided Thermoset, midi and jumbo
dimensions 4.94 (W) x 4.87 (H) in 0.0800 IN X 4.9400 IN X 4.8700 IN
for use with Receptacle -
media Yes Yes
Mounting Type Screw Mount -
package quantity 20 CT;200 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ82LA 2050LA
Category Description Residential plates Residential plates
Type Duplex receptacle wallplate Duplex receptacle wallplate
Weight 0.0900 lb -
Application Commercial;Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard UL Listed,cULus Listed,RoHS Compliant CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat