Nacogdoches |
1,516 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ8W |
2142W |
Manufacturer Number |
PJ8W |
2142W-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751592 |
00032664751929 |
Weight per package |
0.038 (lbs/each) |
0.09 (lbs/each) |
Description |
PJ8W Wallplate 1G Duplex Poly Mid WH
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0600 LB
|
2142W Wallplate 1G Dup Recp Thermoset Ovr WH
Eaton Duplex Receptacle Wallplate, White, Duplex Receptacle Cutout, Thermoset, Single- Gang, Oversize, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.53 (Each) |
$1.96 (Each) |
Carton/Reel |
$13.28 (25 Each) |
$19.64 (10 Each) |
Standard Packaging/Reel |
$132.80 (250 Each) |
$196.39 (100 Each) |
|
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
- |
|
Color |
White |
- |
Finish |
Gloss |
- |
|
|
Description |
WALLPLATE 1G DUPLEX POLY MID WH |
WALLPLATE 1G DUP RECP THERMOSET OVR WH |
extra long description |
EWD PJ8W Wallplate 1G Duplex Poly M |
EWD 2142W-BOX Wallplate 1G Dup Recp |
Features |
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0600 lb |
Eaton Duplex receptacle wallplate, White, Duplex receptacle Cutout, Thermoset, Single- gang, Oversize, ED Box |
Product Type |
Wallplate 1G Duplex Poly Mid WH |
Wallplate 1G Dup Recp Thermoset Ovr WH |
Short Description |
1 Gang, Screw Mount, Duplex Receptacle Wall plate, White |
- |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided |
Thermoset, midi and jumbo |
|
dimensions |
3.12 (W) x 4.87 (H) in |
0.0800 IN X 3.5000 IN X 5.2500 IN |
for use with |
Receptacle |
- |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
- |
package quantity |
1 CT;250 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PJ8W |
2142W-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Duplex receptacle wallplate |
Duplex receptacle wallplate |
|
|
Application |
Commercial;Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
UL Listed,cULus Listed,RoHS Compliant |
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant |