Nacogdoches |
0 |
5 |
All Stores |
|
|
|
Vendor |
Wiremold |
Wiremold |
Catalog Number |
806 |
PN05F06FW |
Manufacturer Number |
806 |
PN05F06FW |
Category |
Raceways, Strips, & Powerpoles -
Non-Metallic Raceway & Accy.
|
Raceways, Strips, & Powerpoles -
Non-Metallic Raceway & Accy.
|
Classification |
Panduit & Wiremold Metallic & Non-Metallic Raceways
|
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
|
UNSPSC |
39131709 - Electrical wire or cable raceway
|
39131709 - Electrical wire or cable raceway
|
UPC/EAN/GTIN |
00786776190342 |
00786776190830 |
Weight per package |
0.01 (lbs/each) |
0.004 (lbs/each) |
Description |
806 NM Cover Clip 800 Ivory
<P>For Covering Joint Where Two Pieces Of 800BAC Series Raceway Cover Come Together.</P>
|
PN05F06FW NM Cover Clip PN05 Fog White
Cover Clip, Non Metallic Material, Fog White, 1 In Width, 0.004 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.56 (Each) |
$1.78 (Each) |
Carton/Reel |
$5.57 (10 Each) |
$3.56 (2 Each) |
Standard Packaging/Reel |
$27.86 (50 Each) |
$17.80 (10 Each) |
|
|
|
|
Description |
NM COVER CLIP 800 IVORY |
NM COVER CLIP PN05 FOG WHITE |
extra long description |
WM 806 NM COVER CLIP 800 IVORY |
WM PN05F06FW NM COVER CLIP PN05 FOG |
Features |
- |
PN5 Series For covering joint where two pieces of PN05 Series Raceway come together. |
Long Description |
<p>For covering joint where two pieces of 800BAC Series Raceway Cover come together.</p> |
Cover Clip, Non Metallic Material, Fog White, 1 in Width, 0.004 lb |
Product Type |
NM Cover Clip 800 Ivory |
Cover Clip |
Short Description |
800 Cover Clip Fitting |
Cover Clip, Non Metallic, Fog White, PN 05 Series |
Special Features |
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications. |
Designed for use with Ortronics« TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating. |
|
for use with |
- |
PN03 Series Non Metallic Surface Raceway;PN05 Series Non Metallic Surface Raceway;PN10 Series Non Metallic Surface Raceway |
package quantity |
- |
2 PK;1 CT |
Standards Met |
- |
UL MA |
Voltage |
600.0 V |
600.0 V |
|
|
Brand |
LEGRAND-WIREMOLD |
WIREMOLD |
Manufacturers Part Number |
- |
PN05F06FW |
|
Category Description |
Panduit & Wiremold Metallic & Non-Metallic Raceways |
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds |
Type |
Raceway |
Raceway |
|
|
standard |
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC. |
CULUS, ROHS, NAFTA, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC. |