Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PR5332 |
5332 |
Manufacturer Number |
PR5332 |
PR5332 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00784011208418 |
00784011208418 |
Weight per package |
0.2 (lbs/each) |
0.2 (lbs/each) |
Description |
PR5332 1/2" Straight LT Connector
1/2 Straight LT Connector
|
5332 1/2" Straight LT Connector
Liquid Tight Straight Connector, 1/2 In Trade Size, Ferrous Metal Material, PVC (Exterior Coating);Urethane (Interior Coating), Gray (Exterior Coating);Red (Interior Coating), 2.12 In Length, 1.46 In Diameter, Insulated, 0.2 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$86.21 (Each) |
$86.21 (Each) |
Carton/Reel |
$86.21 (1 Each) |
$86.21 (1 Each) |
Standard Packaging/Reel |
$3,448.40 (40 Each) |
$86.21 (1 Each) |
|
Material |
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal |
Ferrous Metal |
|
Color |
- |
Gray (Exterior Coating);Red (Interior Coating) |
Finish |
- |
PVC (Exterior Coating);Urethane (Interior Coating) |
|
Diameter |
- |
1.46 in |
Length |
- |
2.12 in |
|
Additional Information |
Overall Dimension 1.46 Inch Diameter x 2.12 Inch Length; Application Liquid Tight Conduit to Wire Motor, Transformer, Processing Equipment, Pump; Applicable Standard ISO 9001 |
Overall Dimension 1.46 Inch Diameter x 2.12 Inch Length; Application Liquid Tight Conduit to Wire Motor, Transformer, Processing Equipment, Pump; Applicable Standard ISO 9001 |
Commodity Description |
LIQUID TIGHT FLEX. CONDUIT FITTINGS |
LIQUID TIGHT FLEX. CONDUIT FITTINGS |
Description |
1/2" STRAIGHT LT CONNECTOR |
1/2" STRAIGHT LT CONNECTOR |
extra long description |
STRAIGHT TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 40 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; OVERALL DIMENSION 1.46 INCH DIAMETER X 2.12 INCH LENGTH; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001 |
STRAIGHT TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 40 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; OVERALL DIMENSION 1.46 INCH DIAMETER X 2.12 INCH LENGTH; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001 |
Features |
- |
PVC coated liquid tight connectors are used with liquid tight conduit to wire motors, transformers, processing equipment, pumps, etc. The flexible conduit and the PVC coated connector work together to seal out water and other corrosive liquids, protecting the conductors from damage. |
Long Description |
1/2 STRAIGHT LT CONNECTOR |
Liquid Tight Straight Connector, 1/2 in Trade Size, Ferrous Metal Material, PVC (Exterior Coating);Urethane (Interior Coating), Gray (Exterior Coating);Red (Interior Coating), 2.12 in Length, 1.46 in Diameter, Insulated, 0.2 lb/EA |
Product Type |
Connector |
Liquid Tight Straight Connector |
Short Description |
- |
Liquid Tight Straight Connector, Ferrous Metal, 1/2 in, Straight |
Special Features |
- |
Sealing Sleeves on all Conduit Openings;PVC Coated Connector Work Together to Seal Out Water and Other Corrosive Liquids, Protecting the Conductors from Damage |
|
Connection Orientation |
- |
Straight |
Connection Type |
- |
Straight |
for use with |
- |
Liquidtight Conduit to Wire Motor, Transformer, Processing Equipment, Pump |
Insulated/Non-Insulated |
- |
Insulated |
package quantity |
- |
1 PK |
Standards Met |
- |
cULus Listed;ETL Intertek;ISO 900 |
|
|
Brand |
ROBROY INDUSTRIES / C.C. KORNS |
Robroy/Plasti-Bond |
Manufacturers Part Number |
PR5332 |
PR5332 |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
Type |
STRAIGHT |
STRAIGHT |
|
Trade Size |
1/2 INCH |
1/2 in |
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
- |
Inactive |
|
Standard Package |
40 |
40 |
Weight |
- |
0.2 lb/EA |
|
Application |
- |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
Approval |
UL (Canada and US), UL 467/514B, ETL |
UL (Canada and US), UL 467/514B, ETL |
Used On |
Liquidtight Conduit |
Liquidtight Conduit |