Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PRC0NDUITAL3 |
PB3AL |
Manufacturer Number |
PRCONDUIT-AL-3 |
PRCONDUIT-AL-3 |
Category |
Rigid Conduit Fittings -
Aluminum
|
Rigid Conduit Fittings -
Aluminum
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
39131706 - Electrical conduit
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00784011212521 |
00784011212521 |
Weight per package |
2.6699 (lbs/each) |
2.6699 (lbs/each) |
Description |
PRC0NDUITAL3 3" Alu Plasti-Bond Conduit
3 Al Conduit
|
PB3AL 3" Alu Plasti-Bond Conduit
3 Al Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$62.70 (Each) |
$62.70 (Each) |
Carton/Reel |
$627.05 (10 Each) |
$627.05 (10 Each) |
Standard Packaging/Reel |
$20,692.62 (330 Each) |
$20,692.62 (330 Each) |
|
Material |
Aluminum |
Aluminum |
|
Finish |
2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Thread |
2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Thread |
|
Inner Diameter |
3.09 Inch |
3.09 Inch |
Length |
10 ft |
10 ft |
Outer Diameter |
3.58 Inch |
3.58 Inch |
|
Additional Information |
Thread Protector Cap Color Blue; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints |
Thread Protector Cap Color Blue; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints |
Commodity Description |
Rigid Conduit Fittings - Aluminum |
Rigid Conduit Fittings - Aluminum |
Description |
3" ALU PLASTI-BOND CONDUIT |
3" ALU PLASTI-BOND CONDUIT |
extra long description |
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 3.09 INCH INNER DIAMETER; 3.58 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ANSI C80.5, ISO 9001 APPLICABLE STANDARD; 708 POUND WEIGHT; 330 FOOT PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; 0.205 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 7.499 SQUARE INCH; INCLUDES COUPLING |
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 3.09 INCH INNER DIAMETER; 3.58 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ANSI C80.5, ISO 9001 APPLICABLE STANDARD; 708 POUND WEIGHT; 330 FOOT PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; 0.205 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 7.499 SQUARE INCH; INCLUDES COUPLING |
Long Description |
3 AL CONDUIT |
3 AL CONDUIT |
Product Type |
Conduit |
Conduit |
|
End Style |
Threaded |
Threaded |
Wall Thickness |
0.205 Inch |
0.205 Inch |
|
Brand |
PLASTIBOND |
PLASTIBOND |
Manufacturers Part Number |
PRCONDUIT-AL-3 |
PRCONDUIT-AL-3 |
Model |
PRCONDUIT-AL |
PRCONDUIT-AL |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
|
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
- |
Inactive |
|
Standard Package |
330 Ft |
330 Ft |
|
Approval |
UL (Canada and US), UL 6A, CSA C22.2 |
UL (Canada and US), UL 6A, CSA C22.2 |