Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PRC0NDUITAL34 |
PB34AL |
Manufacturer Number |
PRCONDUIT-AL-3/4 |
PRCONDUIT-AL-3/4 |
Category |
Rigid Conduit Fittings -
Aluminum
|
Rigid Conduit Fittings -
Aluminum
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
39131706 - Electrical conduit
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00784011212545 |
00784011212545 |
Weight per package |
0.43 (lbs/each) |
0.43 (lbs/each) |
Description |
PRC0NDUITAL34 3/4" Alu Plasti-Bond Conduit
3/4 Al Conduit
|
PB34AL 3/4" Alu Plasti-Bond Conduit
Conduit, Aluminum Material; 2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Thread Finish; 10 FT; 0.836 Inch Inner Diameter; 1.13 Inch Outer Diameter; Ul (Canada and Us), Ul 6A, Csa C22.2 Approval; 2170 FT Standard Package
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$12.62 (Foot) |
$12.62 (Each) |
Carton/Reel |
$126.20 (10 Feet) |
$126.20 (10 Each) |
Standard Packaging/Reel |
$27,386.05 (2170 Feet) |
$27,386.05 (2170 Each) |
|
Material |
Aluminum |
Aluminum |
|
Finish |
2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Thread |
2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Thread |
|
Inner Diameter |
0.836 INCH |
0.836 INCH |
Length |
10 ft |
10 ft |
Outer Diameter |
1.13 INCH |
1.13 INCH |
|
Additional Information |
Thread Protector Cap Color Red; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints |
Thread Protector Cap Color Red; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints |
Commodity Description |
Rigid Conduit Fittings - Aluminum |
Rigid Conduit Fittings - Aluminum |
Description |
3/4" ALU PLASTI-BOND CONDUIT |
3/4" ALU PLASTI-BOND CONDUIT |
extra long description |
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 0.836 INCH INNER DIAMETER; 1.13 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ANSI C80.5, ISO 9001 APPLICABLE STANDARD; 112 POUND WEIGHT; 2170 FOOT PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; 0.107 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR RED; TRAVERSE AREA 0.549 SQUARE INCH; INCLUDES COUPLING |
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 0.836 INCH INNER DIAMETER; 1.13 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ANSI C80.5, ISO 9001 APPLICABLE STANDARD; 112 POUND WEIGHT; 2170 FOOT PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; 0.107 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR RED; TRAVERSE AREA 0.549 SQUARE INCH; INCLUDES COUPLING |
Long Description |
3/4 AL CONDUIT |
CONDUIT, ALUMINUM MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR), 40 MIL GRAY PVC COATED (EXTERIOR) OVER THREAD FINISH; 10 FT; 0.836 INCH INNER DIAMETER; 1.13 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; 2170 FT STANDARD PACKAGE |
Product Type |
Conduit |
Conduit |
|
End Style |
Threaded |
Threaded |
Wall Thickness |
0.107 INCH |
0.107 INCH |
|
Brand |
PLASTIBOND |
PLASTIBOND |
Manufacturers Part Number |
PRCONDUIT-AL-3/4 |
PRCONDUIT-AL-3/4 |
Model |
PRCONDUIT-AL |
PRCONDUIT-AL |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
|
Trade Size |
3/4 INCH |
3/4 INCH |
|
Manufacturer Status |
Non-Stock |
Non-Stock |
minimum qty |
10 |
- |
Status |
- |
Inactive |
|
Standard Package |
2170 Ft |
2170 Ft |
|
Approval |
UL (Canada and US), UL 6A, CSA C22.2 |
UL (Canada and US), UL 6A, CSA C22.2 |