Item Comparison: PRCPLG1, PVCCG100

Item

PRCPLG1 - 1" Plasti-Bond Coupling - Plastibond

PRCPLG1
1" Plasti-Bond Coupling

$13.1874 Each

$659.37 (50 Each)

QTY:
Each
Add
PVCCG100 - 1" PVC Coated Rigid Coupling - SPC

PVCCG100
1" PVC Coated Rigid Coupling

$9.4753 Each

$473.76 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,296 0
Vendor Plastibond SPC
Catalog Number PRCPLG1 PVCCG100
Manufacturer Number PRCPLG-1 PVC-CG-100
Category Elbows, CPLG, Nipples, Running - Steel Unassigned
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131707 - Electrical conduit coupling -
UPC/EAN/GTIN 00784011200634 66063307043
Weight per package 0.4 (lbs/each) 0.4 (lbs/each)
Description PRCPLG1 1" Plasti-Bond Coupling
1 Coupling
PVCCG100 1" PVC Coated Rigid Coupling
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.19 (Each) $9.48 (Each)
Carton/Reel $13.19 (1 Each) $9.48 (1 Each)
Standard Packaging/Reel $659.37 (50 Each) $473.76 (50 Each)
Material Steel -
Finish 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior -
Additional Information Total Length of Threads to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch; Outside Diameter 1.781 Inch; Thread per Inch 11-1/2 -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 1" PLASTI-BOND COUPLING 1" PVC COATED RIGID COUPLING
extra long description STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL -
Long Description 1 COUPLING -
Product Type Coupler -
End Type THREADED -
Brand PLASTIBOND -
Manufacturers Part Number PRCPLG-1 PVC-CG-100
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 1 INCH -
Manufacturer Status Non-Stock -
Standard Package 50 FT -
Approval UL (Canada and US), UL 6/6A, CSA C22.2, ETL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat