Item Comparison: PRCPLG12, CPL12

Item

PRCPLG12 - 1/2" Plasti-Bond Coupling - Plastibond

PRCPLG12
1/2" Plasti-Bond Coupling

$9.6967 Each

$484.84 (50 Each)

QTY:
Each
Add
CPL12 - 1/2" Plasti-Bond Coupling - Plastibond

CPL12
1/2" Plasti-Bond Coupling

$9.6967 Each

$484.84 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,014 1,014
Vendor Plastibond Plastibond
Catalog Number PRCPLG12 CPL12
Manufacturer Number PRCPLG-1/2 PRCPLG-1/2
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784011200610 00784011200610
Weight per package 0.19 (lbs/each) 0.19 (lbs/each)
Description PRCPLG12 1/2" Plasti-Bond Coupling
1/2 Coupling
CPL12 1/2" Plasti-Bond Coupling
1/2 Coupling
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.70 (Each) $9.70 (Each)
Carton/Reel $9.70 (1 Each) $9.70 (1 Each)
Standard Packaging/Reel $484.84 (50 Each) $484.84 (50 Each)
Material Steel Steel
Finish 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior
Additional Information Total Length of Threads to Vanish Point 0.7815 Inch; Effective Length 0.5337 Inch; Pitch Diameter 0.7584 Inch; Outside Diameter 1.344 Inch; Thread per Inch 14 Total Length of Threads to Vanish Point 0.7815 Inch; Effective Length 0.5337 Inch; Pitch Diameter 0.7584 Inch; Outside Diameter 1.344 Inch; Thread per Inch 14
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 1/2" PLASTI-BOND COUPLING 1/2" PLASTI-BOND COUPLING
extra long description STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 14; PRCPLG MODEL STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 14; PRCPLG MODEL
Long Description 1/2 COUPLING 1/2 COUPLING
Product Type Coupler Coupler
End Type THREADED THREADED
Brand ROBROY INDUSTRIES / C.C. KORNS PLASTIBOND
Manufacturers Part Number PRCPLG-1/2 PRCPLG-1/2
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 1/2 INCH 1/2 INCH
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Standard Package 50 FT 50 FT
Approval UL (Canada and US), UL 6/6A, CSA C22.2, ETL UL (Canada and US), UL 6/6A, CSA C22.2, ETL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat