Item Comparison: PRCPLG2, CPL2

Item

PRCPLG2 - 2" Plasti-Bond Coupling - Plastibond

PRCPLG2
2" Plasti-Bond Coupling

$26.7412 Each

$802.24 (30 Each)

QTY:
Each
Add
CPL2 - 2" Plasti-Bond Coupling - Plastibond

CPL2
2" Plasti-Bond Coupling

$26.7412 Each

$802.24 (30 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,918 1,918
Vendor Plastibond Plastibond
Catalog Number PRCPLG2 CPL2
Manufacturer Number PRCPLG-2 PRCPLG-2
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784011200665 00784011200665
Weight per package 0.93 (lbs/each) 0.93 (lbs/each)
Description PRCPLG2 2" Plasti-Bond Coupling
2 Coupling
CPL2 2" Plasti-Bond Coupling
Coupling, 2 In Trade Size, Threaded Connection, 93 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.74 (Each) $26.74 (Each)
Carton/Reel $26.74 (1 Each) $802.24 (30 Each)
Standard Packaging/Reel $802.24 (30 Each) $802.24 (30 Each)
Material Steel Steel
Color - Gray (Exterior);Red (Interior)
Finish 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Galvanized;PVC Coated (Exterior);Urethane Coated (Interior)
Additional Information Effective Length 0.7565 Inch; Pitch Diameter 2.269 Inch; Outside Diameter 2.969 Inch; Thread Size 11-1/2 TPI Effective Length 0.7565 Inch; Pitch Diameter 2.269 Inch; Outside Diameter 2.969 Inch; Thread Size 11-1/2 TPI
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 2" PLASTI-BOND COUPLING 2" PLASTI-BOND COUPLING
extra long description STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 30 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 30 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL
Features - PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.
Long Description 2 COUPLING Coupling, 2 in Trade Size, Threaded Connection, 93 lb/100
Product Type Coupler Coupling
Short Description - Coupling, 2 in, Galvanized;PVC Coated (Exterior);Urethane Coated (Interior)
Special Features - Sealing Sleeves on Both Ends;Molded External Ribs On 1/2" - 4" to Prevent Tool Damage During Assembly;Couplings are Straight Tapped
Connection Type - Threaded
End Type THREADED THREADED
for use with - Rigid Conduit
package quantity - 30 CT
Standards Met - UL Listed;CSA Certified C22.2 No. 45;ETL Listed Certified;cULus Listed;ISO 9001
Brand PLASTIBOND Robroy/Plasti-Bond
Manufacturers Part Number PRCPLG-2 PRCPLG-2
Model Series PRCPLG Series PRCPLG
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 2 INCH 2 in
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Standard Package 30 30
Weight - 93 lb/100
Approval UL (Canada and US), UL 6/6A, CSA C22.2, ETL UL (Canada and US), UL 6/6A, CSA C22.2, ETL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat