Item Comparison: PRCPLG2, PV2000CP00

Item

PRCPLG2 - 2" Plasti-Bond Coupling - Plastibond

PRCPLG2
2" Plasti-Bond Coupling

$26.7412 Each

$802.24 (30 Each)

QTY:
Each
Add
PV2000CP00 - 2IN CTD CPLG - Calpipe Industries, Inc

PV2000CP00
2IN CTD CPLG

$0.00 Each

$0.00 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,918 16
Vendor Plastibond Calpipe Industries, Inc
Catalog Number PRCPLG2 PV2000CP00
Manufacturer Number PRCPLG-2 N/A
Category Elbows, CPLG, Nipples, Running - Steel Unassigned
Classification All Plastibond Fittings N/A
UNSPSC 39131707 - Electrical conduit coupling -
UPC/EAN/GTIN 00784011200665 847656053809
Weight per package 0.93 (lbs/each) 0
Description PRCPLG2 2" Plasti-Bond Coupling
2 Coupling
PV2000CP00 2IN CTD CPLG
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.74 (Each) $0.00 (Each)
Carton/Reel $26.74 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $802.24 (30 Each) $0.00 (1 Each)
Material Steel -
Finish 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior -
Additional Information Effective Length 0.7565 Inch; Pitch Diameter 2.269 Inch; Outside Diameter 2.969 Inch; Thread Size 11-1/2 TPI -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 2" PLASTI-BOND COUPLING 2IN CTD CPLG
extra long description STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 30 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL -
Long Description 2 COUPLING -
Product Type Coupler -
End Type THREADED -
Brand PLASTIBOND Calpipe Industries, Inc
Manufacturers Part Number PRCPLG-2 -
Model Series PRCPLG -
Category Description ALL PLASTIBOND FITTINGS Fuses & Fuse Accessories
Trade Size 2 INCH -
Manufacturer Status Non-Stock -
Standard Package 30 -
Approval UL (Canada and US), UL 6/6A, CSA C22.2, ETL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat