Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PRCPLG212 |
CPL212 |
Manufacturer Number |
PRCPLG-2-1/2 |
PRCPLG-2-1/2 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784011200672 |
00784011200672 |
Weight per package |
2.33 (lbs/each) |
2.33 (lbs/each) |
Description |
PRCPLG212 2-1/2" Plasti-Bond Coupling
2-1/2 Coupling
|
CPL212 2-1/2" Plasti-Bond Coupling
2-1/2 Coupling
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$66.18 (Each) |
$66.18 (Each) |
Carton/Reel |
$66.18 (1 Each) |
$66.18 (1 Each) |
Standard Packaging/Reel |
$595.63 (9 Each) |
$595.63 (9 Each) |
|
|
Finish |
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior |
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior |
|
Additional Information |
Total Length of Threads to Vanish Point 1.5712 Inch; Effective Length 1.1375 Inch; Pitch Diameter 2.7195 Inch; Outside Diameter 3.594 Inch; Thread per Inch 8 |
Total Length of Threads to Vanish Point 1.5712 Inch; Effective Length 1.1375 Inch; Pitch Diameter 2.7195 Inch; Outside Diameter 3.594 Inch; Thread per Inch 8 |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
2-1/2" PLASTI-BOND COUPLING |
2-1/2" PLASTI-BOND COUPLING |
extra long description |
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 9 PER PACK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 8; PRCPLG MODEL |
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 9 PER PACK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 8; PRCPLG MODEL |
Long Description |
2-1/2 COUPLING |
2-1/2 COUPLING |
Product Type |
Coupler |
Coupler |
|
End Type |
THREADED |
THREADED |
|
Brand |
PLASTIBOND |
PLASTIBOND |
Manufacturers Part Number |
PRCPLG-2-1/2 |
PRCPLG-2-1/2 |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
|
Trade Size |
2-1/2 INCH |
2-1/2 INCH |
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
- |
Inactive |
|
|
Approval |
UL (Canada and US), UL 6/6A, CSA C22.2, ETL |
UL (Canada and US), UL 6/6A, CSA C22.2, ETL |