Item Comparison: PRCPLG3, CPL3

Item

PRCPLG3 - 3" Plasti-Bond Coupling - Plastibond

PRCPLG3
3" Plasti-Bond Coupling

$80.3735 Each

$642.99 (8 Each)

QTY:
Each
Add
CPL3 - 3" Plasti-Bond Coupling - Plastibond

CPL3
3" Plasti-Bond Coupling

$80.3735 Each

$642.99 (8 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 111 111
Vendor Plastibond Plastibond
Catalog Number PRCPLG3 CPL3
Manufacturer Number PRCPLG-3 PRCPLG-3
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784011200689 00784011200689
Weight per package 3.17 (lbs/each) 3.1699 (lbs/each)
Description PRCPLG3 3" Plasti-Bond Coupling
3 Coupling
CPL3 3" Plasti-Bond Coupling
Coupling, 3 In Trade Size, Threaded Connection, 217 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $80.37 (Each) $80.37 (Each)
Carton/Reel $80.37 (1 Each) $80.37 (1 Each)
Standard Packaging/Reel $642.99 (8 Each) $642.99 (8 Each)
Material Steel Steel
Color - Gray (Exterior);Red (Interior)
Finish 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Galvanized;PVC Coated (Exterior);Urethane Coated (Interior)
Additional Information Total Length of Threads to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch; Outside Diameter 4.25 Inch; Thread per Inch 8 Total Length of Threads to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch; Outside Diameter 4.25 Inch; Thread per Inch 8
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 3" PLASTI-BOND COUPLING 3" PLASTI-BOND COUPLING
extra long description STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 8 PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 8; PRCPLG MODEL STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 8 PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 8; PRCPLG MODEL
Features - PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.
Long Description 3 COUPLING Coupling, 3 in Trade Size, Threaded Connection, 217 lb/100
Product Type Coupler Coupling
Short Description - Coupling, 3 in, Galvanized;PVC Coated (Exterior);Urethane Coated (Interior)
Special Features - Sealing Sleeves on Both Ends;Molded External Ribs On 1/2" - 4" to Prevent Tool Damage During Assembly;Couplings are Straight Tapped
Connection Type - Threaded
End Type THREADED THREADED
for use with - Rigid Conduit
package quantity - 1 CT;8 PK
Standards Met - UL Listed;CSA Certified C22.2 No. 45;ETL Listed Certified;cULus Listed;ISO 9001
Brand PLASTIBOND Robroy/Plasti-Bond
Manufacturers Part Number PRCPLG-3 PRCPLG-3
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 3 INCH 3 in
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Standard Package 8 W 8 W
Weight - 217 lb/100
Approval UL (Canada and US), UL 6/6A, CSA C22.2, ETL UL (Canada and US), UL 6/6A, CSA C22.2, ETL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat