Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PRCPLG4 |
CPL4 |
Manufacturer Number |
PRCPLG-4 |
PRCPLG-4 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784011200702 |
00784011200702 |
Weight per package |
4.3349 (lbs/each) |
4.3349 (lbs/each) |
Description |
PRCPLG4 4" Plasti-Bond Coupling
4 Coupling
|
CPL4 4" Plasti-Bond Coupling
Coupling, 4 In Trade Size, Threaded Connection, 391 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$120.56 (Each) |
$120.56 (Each) |
Carton/Reel |
$120.56 (1 Each) |
$120.56 (1 Each) |
Standard Packaging/Reel |
$964.48 (8 Each) |
$964.48 (8 Each) |
|
|
Color |
- |
Gray (Exterior);Red (Interior) |
Finish |
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior |
Galvanized;PVC Coated (Exterior);Urethane Coated (Interior) |
|
Additional Information |
Total Length of Threads to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch; Outside Diameter 1.781 Inch; Thread per Inch 11-1/2 |
Total Length of Threads to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch; Outside Diameter 1.781 Inch; Thread per Inch 11-1/2 |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
4" PLASTI-BOND COUPLING |
4" PLASTI-BOND COUPLING |
extra long description |
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 8 PER PACK STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 8; PRCPLG MODEL |
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 8 PER PACK STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 8; PRCPLG MODEL |
Features |
- |
PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints. |
Long Description |
4 COUPLING |
Coupling, 4 in Trade Size, Threaded Connection, 391 lb/100 |
Product Type |
Coupler |
Coupling |
Short Description |
- |
Coupling, 4 in, Galvanized;PVC Coated (Exterior);Urethane Coated (Interior) |
Special Features |
- |
Sealing Sleeves on Both Ends;Molded External Ribs On 1/2" - 4" to Prevent Tool Damage During Assembly;Couplings are Straight Tapped |
|
Connection Type |
- |
Threaded |
End Type |
THREADED |
THREADED |
for use with |
- |
Rigid Conduit |
package quantity |
- |
1 CT;8 PK |
Standards Met |
- |
UL Listed;CSA Certified C22.2 No. 45;ETL Listed Certified;cULus Listed;ISO 9001 |
|
Brand |
PLASTIBOND |
Robroy/Plasti-Bond |
Manufacturers Part Number |
PRCPLG-4 |
PRCPLG-4 |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
|
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
- |
Inactive |
|
Standard Package |
8 W |
8 W |
Weight |
- |
391 lb/100 |
|
Approval |
UL (Canada and US), UL 6/6A, CSA C22.2, ETL |
UL (Canada and US), UL 6/6A, CSA C22.2, ETL |