Item Comparison: PRGUAL59SA, PBGUAL59SAL

Item

PRGUAL59SA - 1-1/2" Redhot Alu Gual Body W/Cover - Plastibond

PRGUAL59SA
1-1/2" Redhot Alu Gual Body W/Cover

$840.20 Each

$3,360.80 (4 Each)

QTY:
Each
Add
PBGUAL59SAL - 1-1/2" Redhot Alu Gual Body W/Cover - Plastibond

PBGUAL59SAL
1-1/2" Redhot Alu Gual Body W/Cover

$840.20 Each

$840.20 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 0 0
Vendor Plastibond Plastibond
Catalog Number PRGUAL59SA PBGUAL59SAL
Manufacturer Number PRGUAL59SA PRGUAL59SA
Category Outlet Boxes, Covers & Hangers - Non-Metallic Outlet Boxes, Covers & Hangers - Non-Metallic
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39121308 - Outlet box 39121308 - Outlet box
UPC/EAN/GTIN 00784011218202 00784011218202
Weight per package 3.7 (lbs/each) 3.7 (lbs/each)
Description PRGUAL59SA 1-1/2" Redhot Alu Gual Body W/Cover
1-1/2 Al Gual Body W/Cover
PBGUAL59SAL 1-1/2" Redhot Alu Gual Body W/Cover
1-1/2 Al Gual Body W/Cover
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $840.20 (Each) $840.20 (Each)
Carton/Reel $840.20 (1 Each) $840.20 (1 Each)
Standard Packaging/Reel $3,360.80 (4 Each) $840.20 (1 Each)
Hub Location Side Side
Material Aluminum Aluminum
Number of Hubs 2 2
Shape Round Round
Finish RED URETHANE COATED INTERIOR, GRAY PVC COATED EXTERIOR RED URETHANE COATED INTERIOR, GRAY PVC COATED EXTERIOR
Depth 3-3/4 INCH (INSIDE) 3-3/4 INCH (INSIDE)
Diameter 5.83 INCH 5.83 INCH
Diameter in inch 5.83 5.83
Hub Size 1-1/2 INCH 1-1/2 INCH
Additional Information APPLICABLE STANDARD ANSI C-33.27; APPLICATION HAZARDOUS LOCATION, PULL/SPLICE BOX; COVER OPENING SIZE 5 INCH; O RING MATERIAL NEOPRENE APPLICABLE STANDARD ANSI C-33.27; APPLICATION HAZARDOUS LOCATION, PULL/SPLICE BOX; COVER OPENING SIZE 5 INCH; O RING MATERIAL NEOPRENE
Commodity Description OUTLET BOXES - NON METALLIC OUTLET BOXES - NON METALLIC
Description 1-1/2" REDHOT ALU GUAL BODY W/COVER 1-1/2" REDHOT ALU GUAL BODY W/COVER
extra long description 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; ROUND SHAPE; 1-1/2 INCH HUB SIZE; 3 HUB(S); UL (CANADA AND US), UL 514A/D, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/4 ENCLOSURE; EXTERNALLY THREADED COVER TYPE; GUAL STYLE; (3) SIDE HUB LOCATION; EXTERNAL HUB TYPE; 5 INCH COVER OPENING DIAMETER; INCLUDES COPPER-FREE ALUMINUM COVER; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI C33.27 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; ROUND SHAPE; 1-1/2 INCH HUB SIZE; 3 HUB(S); UL (CANADA AND US), UL 514A/D, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/4 ENCLOSURE; EXTERNALLY THREADED COVER TYPE; GUAL STYLE; (3) SIDE HUB LOCATION; EXTERNAL HUB TYPE; 5 INCH COVER OPENING DIAMETER; INCLUDES COPPER-FREE ALUMINUM COVER; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI C33.27
Long Description 1-1/2 AL GUAL BODY W/COVER 1-1/2 AL GUAL BODY W/COVER
Product Type Conduit Outlet Box Conduit Outlet Box
Brand ROBROY INDUSTRIES / C.C. KORNS PLASTIBOND
Manufacturers Part Number PRGUAL59SA PRGUAL59SA
Model GUAL GUAL
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Type HUB HUB
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat