Item Comparison: PRHC0NDUIT12, PB12

Item

PRHC0NDUIT12 - 1/2" Plasti-Bond Conduit - Plastibond

PRHC0NDUIT12
1/2" Plasti-Bond Conduit

$8.4128 Foot

$22,798.69 (2710 Feet)

QTY:
Feet
Add
PB12 - 1/2" Plasti-Bond Conduit - Plastibond

PB12
1/2" Plasti-Bond Conduit

$8.4128 Each

$22,798.69 (2710 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 11,930 11,930
Vendor Plastibond Plastibond
Catalog Number PRHC0NDUIT12 PB12
Manufacturer Number PRHCONDUIT-1/2 PRHCONDUIT-1/2
Category Heavy Wall Conduit - Galvanized Heavy Wall Conduit Heavy Wall Conduit - Galvanized Heavy Wall Conduit
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131706 - Electrical conduit 39131706 - Electrical conduit
UPC/EAN/GTIN 00784011200016 00784011200016
Weight per package 0.85 (lbs/each) 0.85 (lbs/each)
Description PRHC0NDUIT12 1/2" Plasti-Bond Conduit
1/2 Conduit
PB12 1/2" Plasti-Bond Conduit
1/2 Conduit
Minimum Order QTY 10 Units 1 Unit
Unit/Foot $8.41 (Foot) $8.41 (Each)
Carton/Reel $84.13 (10 Feet) $84.13 (10 Each)
Standard Packaging/Reel $22,798.69 (2710 Feet) $22,798.69 (2710 Each)
Material Steel Steel
Finish 2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior) 2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior)
Inner Diameter 0.632 Inch 0.632 Inch
Length 10 Foot 10 Foot
Outer Diameter 0.92 Inch 0.92 Inch
Additional Information Thread Protector Cap Color Black Thread Protector Cap Color Black
Commodity Description Galvanized Rigid Steel Conduit Galvanized Rigid Steel Conduit
Description 1/2" PLASTI-BOND CONDUIT 1/2" PLASTI-BOND CONDUIT
extra long description GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 0.632 INCH INNER DIAMETER; 0.92 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 85 POUND WEIGHT; 2170 FOOT PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; 0.104 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLACK; TRAVERSE AREA 0.314 SQUARE INCH; INCLUDES COUPLING GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 0.632 INCH INNER DIAMETER; 0.92 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 85 POUND WEIGHT; 2170 FOOT PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; 0.104 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLACK; TRAVERSE AREA 0.314 SQUARE INCH; INCLUDES COUPLING
Long Description 1/2 CONDUIT 1/2 CONDUIT
Product Type Galvanized Steel Rigid Conduit Galvanized Steel Rigid Conduit
Applicable Standard ISO 9001 ISO 9001
End Style Threaded Threaded
Wall Thickness 0.104 Inch 0.104 Inch
Brand ROBROY INDUSTRIES / C.C. KORNS PLASTIBOND
Manufacturers Part Number PRHCONDUIT-1/2 PRHCONDUIT-1/2
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 1/2 INCH 1/2 INCH
Manufacturer Status Non-Stock Non-Stock
minimum qty 10 -
Status - Inactive
Standard Package 2710 Foot 2710 Foot
Weight 85 Pound per 100 Foot 85 Pound per 100 Foot
Approval UL (Canada and US), UL 6, CSA C22.2, ETL UL (Canada and US), UL 6, CSA C22.2, ETL
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat