Item Comparison: PB212, PRHC0NDUIT212

Item

PB212 - 2-1/2" Plasti-Bond Conduit - Plastibond

PB212
2-1/2" Plasti-Bond Conduit

$38.3782 Each

$14,199.93 (370 Each)

QTY:
Each
Add
PRHC0NDUIT212 - 2-1/2" Plasti-Bond Conduit - Plastibond

PRHC0NDUIT212
2-1/2" Plasti-Bond Conduit

$38.3782 Foot

$14,199.93 (370 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 1,000 1,000
Vendor Plastibond Plastibond
Catalog Number PB212 PRHC0NDUIT212
Manufacturer Number PRHCONDUIT-2-1/2 PRHCONDUIT-2-1/2
Category Heavy Wall Conduit - Galvanized Heavy Wall Conduit Heavy Wall Conduit - Galvanized Heavy Wall Conduit
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131706 - Electrical conduit 39131706 - Electrical conduit
UPC/EAN/GTIN 00784011200078 00784011200078
Weight per package 5.4599 (lbs/each) 5.4599 (lbs/each)
Description PB212 2-1/2" Plasti-Bond Conduit
2-1/2 Conduit
PRHC0NDUIT212 2-1/2" Plasti-Bond Conduit
2-1/2 Conduit
Minimum Order QTY 1 Unit 10 Units
Unit/Foot $38.38 (Each) $38.38 (Foot)
Carton/Reel $383.78 (10 Each) $383.78 (10 Feet)
Standard Packaging/Reel $14,199.93 (370 Each) $14,199.93 (370 Feet)
Material Steel Steel
Finish 2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Hot Galvanized 2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Hot Galvanized
Inner Diameter 2.489 INCH 2.489 INCH
Length 10 ft 10 ft
Outer Diameter 2.955 INCH 2.955 INCH
Additional Information Thread Protector Cap Color Black; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints Thread Protector Cap Color Black; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints
Commodity Description Galvanized Rigid Steel Conduit Galvanized Rigid Steel Conduit
Description 2-1/2" PLASTI-BOND CONDUIT 2-1/2" PLASTI-BOND CONDUIT
extra long description GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 2.489 INCH INNER DIAMETER; 2.955 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 546 POUND WEIGHT; 370 FOOT PER PACK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; 0.193 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLACK; TRAVERSE AREA 4.866 SQUARE INCH; INCLUDES COUPLING GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 2.489 INCH INNER DIAMETER; 2.955 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 546 POUND WEIGHT; 370 FOOT PER PACK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; 0.193 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLACK; TRAVERSE AREA 4.866 SQUARE INCH; INCLUDES COUPLING
Long Description 2-1/2 CONDUIT 2-1/2 CONDUIT
Product Type Galvanized Steel Rigid Conduit Galvanized Steel Rigid Conduit
End Style Threaded Threaded
Wall Thickness 0.193 INCH 0.193 INCH
Brand PLASTIBOND PLASTIBOND
Manufacturers Part Number PRHCONDUIT-2-1/2 PRHCONDUIT-2-1/2
Model PRCONDUIT PRCONDUIT
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 2-1/2 INCH 2-1/2 INCH
Manufacturer Status Non-Stock Non-Stock
minimum qty - 10
Status Inactive -
Standard Package 370 Ft 370 Ft
Approval UL (Canada and US), ETL, UL 6, CSA C22.2 UL (Canada and US), ETL, UL 6, CSA C22.2
 
QTY:
Each
Add
QTY:
Feet
Add

Begin Live Chat