Item Comparison: PB4, PRHC0NDUIT4

Item

PB4 - 4" Plasti-Bond Conduit - Plastibond

PB4
4" Plasti-Bond Conduit

$69.8305 Each

$13,267.80 (190 Each)

QTY:
Each
Add
PRHC0NDUIT4 - 4" Plasti-Bond Conduit - Plastibond

PRHC0NDUIT4
4" Plasti-Bond Conduit

$69.8305 Foot

$13,267.80 (190 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 3,880 3,880
Vendor Plastibond Plastibond
Catalog Number PB4 PRHC0NDUIT4
Manufacturer Number PRHCONDUIT-4 PRHCONDUIT-4
Category Heavy Wall Conduit - Galvanized Heavy Wall Conduit Heavy Wall Conduit - Galvanized Heavy Wall Conduit
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131706 - Electrical conduit 39131706 - Electrical conduit
UPC/EAN/GTIN 00784011200108 00784011200108
Weight per package 10.0899 (lbs/each) 10.0899 (lbs/each)
Description PB4 4" Plasti-Bond Conduit
4 Conduit
PRHC0NDUIT4 4" Plasti-Bond Conduit
4 Conduit
Minimum Order QTY 1 Unit 10 Units
Unit/Foot $69.83 (Each) $69.83 (Foot)
Carton/Reel $698.30 (10 Each) $698.30 (10 Feet)
Standard Packaging/Reel $13,267.80 (190 Each) $13,267.80 (190 Feet)
Material Steel Steel
Finish 2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Hot Galvanized 2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Hot Galvanized
Inner Diameter 4.05 Inch 4.05 Inch
Length 10 ft 10 ft
Outer Diameter 4.58 Inch 4.58 Inch
Additional Information Thread Protector Cap Color Blue; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints Thread Protector Cap Color Blue; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints
Commodity Description Galvanized Rigid Steel Conduit Galvanized Rigid Steel Conduit
Description 4" PLASTI-BOND CONDUIT 4" PLASTI-BOND CONDUIT
extra long description GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 4.05 INCH INNER DIAMETER; 4.58 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 1009 POUND WEIGHT; 190 FOOT PER PACK STANDARD PACKAGE; 4 INCH TRADE SIZE; 0.225 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 12.882 SQUARE INCH; INCLUDES COUPLING GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 4.05 INCH INNER DIAMETER; 4.58 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 1009 POUND WEIGHT; 190 FOOT PER PACK STANDARD PACKAGE; 4 INCH TRADE SIZE; 0.225 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 12.882 SQUARE INCH; INCLUDES COUPLING
Long Description 4 CONDUIT 4 CONDUIT
Product Type Galvanized Steel Rigid Conduit Galvanized Steel Rigid Conduit
End Style Threaded Threaded
Wall Thickness 0.225 Inch 0.225 Inch
Brand PLASTIBOND PLASTIBOND
Manufacturers Part Number PRHCONDUIT-4 PRHCONDUIT-4
Model PRCONDUIT PRCONDUIT
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 4 INCH 4 INCH
Manufacturer Status Non-Stock Non-Stock
minimum qty - 10
Status Inactive -
Standard Package 190 Ft 190 Ft
Approval UL (Canada and US), ETL, UL 6, CSA C22.2 UL (Canada and US), ETL, UL 6, CSA C22.2
 
QTY:
Each
Add
QTY:
Feet
Add

Begin Live Chat