Item Comparison: PRHELB112X45, PBEL5

Item

PRHELB112X45 - 1-1/2" 45D Standard Elbow - Plastibond

PRHELB112X45
1-1/2" 45D Standard Elbow

$62.5821 Each

$625.82 (10 Each)

QTY:
Each
Add
PBEL5 - 1-1/2" 45D Standard Elbow - Plastibond

PBEL5
1-1/2" 45D Standard Elbow

$62.5821 Each

$62.58 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 5 5
Vendor Plastibond Plastibond
Catalog Number PRHELB112X45 PBEL5
Manufacturer Number PRHELB-1-1/2X45 PRHELB-1-1/2X45
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011200306 00784011200306
Weight per package 4.48 (lbs/each) 3.35 (lbs/each)
Description PRHELB112X45 1-1/2" 45D Standard Elbow
1-1/2X45 Standard Elbow
PBEL5 1-1/2" 45D Standard Elbow
1-1/2X45 Standard Elbow
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $62.58 (Each) $62.58 (Each)
Carton/Reel $62.58 (1 Each) $62.58 (1 Each)
Standard Packaging/Reel $625.82 (10 Each) $62.58 (1 Each)
Material Steel Steel
Finish 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Additional Information Size 1.624 Inch ID x 1.98 Inch OD; Threaded Protector Cap Color Black Size 1.624 Inch ID x 1.98 Inch OD; Threaded Protector Cap Color Black
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 1-1/2" 45D STANDARD ELBOW 1-1/2" 45D STANDARD ELBOW
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; REDH2OT[R] BRAND; SIZE 1.624 INCH ID X 1.98 INCH OD; THREADED PROTECTOR CAP COLOR BLACK; PRHELB MODEL STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; REDH2OT[R] BRAND; SIZE 1.624 INCH ID X 1.98 INCH OD; THREADED PROTECTOR CAP COLOR BLACK; PRHELB MODEL
Long Description 1-1/2X45 STANDARD ELBOW 1-1/2X45 STANDARD ELBOW
Product Type Factory Bent Elbow Factory Bent Elbow
Bend Angle 45 Degree 45 Degree
Bend Radius 8.25 INCH 8.25 INCH
End Type EXTERNAL THREADED EXTERNAL THREADED
Brand PLASTIBOND PLASTIBOND
Manufacturers Part Number PRHELB-1-1/2X45 PRHELB-1-1/2X45
Model PRHELB PRHELB
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Type STANDARD RADIUS STANDARD RADIUS
Trade Size 1-1/2 INCH 1-1/2 INCH
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Approval UL 6, CSA C22.2, UL (Canada and US), ETL UL 6, CSA C22.2, UL (Canada and US), ETL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat