Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PRHELB114X45 |
PBEL4 |
Manufacturer Number |
PRHELB-1-1/4X45 |
PRHELB-1-1/4X45 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011200269 |
00784011200269 |
Weight per package |
3.08 (lbs/each) |
3.08 (lbs/each) |
Description |
PRHELB114X45 1-1/4" 45D Standard Elbow
1-1/4X45 Standard Elbow
|
PBEL4 1-1/4" 45D Standard Elbow
1-1/4X45 Standard Elbow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$50.93 (Each) |
$50.93 (Each) |
Carton/Reel |
$50.93 (1 Each) |
$50.93 (1 Each) |
Standard Packaging/Reel |
$1,018.59 (20 Each) |
$50.93 (1 Each) |
|
|
Finish |
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior |
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior |
|
Additional Information |
Size 1.394 Inch ID x 1.74 Inch OD; Threaded Protector Cap Color Red |
Size 1.394 Inch ID x 1.74 Inch OD; Threaded Protector Cap Color Red |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
1-1/4" 45D STANDARD ELBOW |
1-1/4" 45D STANDARD ELBOW |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; REDH2OT[R] BRAND; SIZE 1.394 INCH ID X 1.74 INCH OD; THREADED PROTECTOR CAP COLOR RED; PRHELB MODEL |
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; REDH2OT[R] BRAND; SIZE 1.394 INCH ID X 1.74 INCH OD; THREADED PROTECTOR CAP COLOR RED; PRHELB MODEL |
Long Description |
1-1/4X45 STANDARD ELBOW |
1-1/4X45 STANDARD ELBOW |
Product Type |
Factory Bent Elbow |
Factory Bent Elbow |
|
Bend Angle |
45 Degree |
45 Degree |
Bend Radius |
7.25 INCH |
7.25 INCH |
End Type |
EXTERNAL THREADED |
EXTERNAL THREADED |
|
Brand |
PLASTIBOND |
PLASTIBOND |
Manufacturers Part Number |
PRHELB-1-1/4X45 |
PRHELB-1-1/4X45 |
Model |
PRHELB |
PRHELB |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
Type |
STANDARD RADIUS |
STANDARD RADIUS |
|
Trade Size |
1-1/4 INCH |
1-1/4 INCH |
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
- |
Inactive |
|
Approval |
UL 6, CSA C22.2, UL (Canada and US), ETL |
UL 6, CSA C22.2, UL (Canada and US), ETL |