Item Comparison: PRHELB114X90, 114ELL90

Item

PRHELB114X90 - 1-1/4" 90D Standard Elbow - Plastibond

PRHELB114X90
1-1/4" 90D Standard Elbow

$58.023 Each

$1,160.46 (20 Each)

QTY:
Each
Add
114ELL90 - 1-1/4" 90D Standard Elbow - Plastibond

114ELL90
1-1/4" 90D Standard Elbow

$58.023 Each

$58.02 (1 Each)

QTY:
Each
Add
Nacogdoches 4 4
All Stores 75 75
Vendor Plastibond Plastibond
Catalog Number PRHELB114X90 114ELL90
Manufacturer Number PRHELB-1-1/4X90 PRHELB-1-1/4X90
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011200283 00784011200283
Weight per package 3.08 (lbs/each) 308 (lbs/each)
Description PRHELB114X90 1-1/4" 90D Standard Elbow
1-1/4X90 Standard Elbow
114ELL90 1-1/4" 90D Standard Elbow
1-1/4X90 Standard Elbow
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $58.02 (Each) $58.02 (Each)
Carton/Reel $58.02 (1 Each) $58.02 (1 Each)
Standard Packaging/Reel $1,160.46 (20 Each) $58.02 (1 Each)
Material Steel Steel
Finish 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Additional Information Size 1.624 Inch ID x 1.98 Inch OD; Threaded Protector Cap Color Black Size 1.624 Inch ID x 1.98 Inch OD; Threaded Protector Cap Color Black
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 1-1/4" 90D STANDARD ELBOW 1-1/4" 90D STANDARD ELBOW
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 20 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; NIPPLE LENGTH 17-3/4 INCH; THREAD PROTECTOR COLOR RED; PRHELB MODEL STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 20 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; NIPPLE LENGTH 17-3/4 INCH; THREAD PROTECTOR COLOR RED; PRHELB MODEL
Long Description 1-1/4X90 STANDARD ELBOW 1-1/4X90 STANDARD ELBOW
Product Type Elbow Elbow
Bend Angle 90 Degree 90 Degree
Bend Radius 7.25 INCH 7.25 INCH
End Type EXTERNAL THREADED EXTERNAL THREADED
Brand PLASTIBOND PLASTIBOND
Manufacturers Part Number PRHELB-1-1/4X90 PRHELB-1-1/4X90
Model PRHELB PRHELB
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Type STANDARD RADIUS STANDARD RADIUS
Trade Size 1-1/4 INCH 1-1/4 INCH
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Approval UL 6, CSA C22.2, UL (Canada and US), ETL UL 6, CSA C22.2, UL (Canada and US), ETL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat