Item Comparison: PRHELB114X90, ELL114G

Item

PRHELB114X90 - 1-1/4" 90D Standard Elbow - Plastibond

PRHELB114X90
1-1/4" 90D Standard Elbow

$58.023 Each

$1,160.46 (20 Each)

QTY:
Each
Add
ELL114G - Ocal 1-1/4"X90 Gray PVC CTD Elbow STL - Ocal

ELL114G
Ocal 1-1/4"X90 Gray PVC CTD Elbow STL

$76.04 Each

$760.40 (10 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 75 31
Vendor Plastibond Ocal
Catalog Number PRHELB114X90 ELL114G
Manufacturer Number PRHELB-1-1/4X90 ELL11/4-G
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011200283 00704508370039
Weight per package 3.08 (lbs/each) 3.44 (lbs/each)
Description PRHELB114X90 1-1/4" 90D Standard Elbow
1-1/4X90 Standard Elbow
ELL114G Ocal 1-1/4"X90 Gray PVC CTD Elbow STL
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/4 Inch/35 Metric, Angle 90 Degrees, Radius 7-1/4 Inch/184.15 Millimeters, Offset 9-1/2 Inch/241.30 Millimeters, Straight End 2-1/4 Inch/57.15 Millimeters, Unbent Length 15.89 Inch/403.56 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $58.02 (Each) $76.04 (Each)
Carton/Reel $58.02 (1 Each) $76.04 (1 Each)
Standard Packaging/Reel $1,160.46 (20 Each) $760.40 (10 Each)
Material Steel -
Color - Gray
Finish 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior Hot Dip Galvanized
Depth - 15.89
Additional Information Size 1.624 Inch ID x 1.98 Inch OD; Threaded Protector Cap Color Black -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 1-1/4" 90D STANDARD ELBOW OCAL 1-1/4"X90 GRAY PVC CTD ELBOW STL
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 20 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; NIPPLE LENGTH 17-3/4 INCH; THREAD PROTECTOR COLOR RED; PRHELB MODEL ABB ELL11/4-G PVC CTD ELBOW 90D 1-1
Long Description 1-1/4X90 STANDARD ELBOW Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/4 Inch/35 Metric, Angle 90 Degrees, Radius 7-1/4 Inch/184.15 Millimeters, Offset 9-1/2 Inch/241.30 Millimeters, Straight End 2-1/4 Inch/57.15 Millimeters, Unbent Length 15.89 Inch/403.56 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Product Type Elbow PVC CTD Elbow 90D 1-1/4IN STL Gray
Special Features - Color-Coded Thread Protectors for Easy Identification of Conduit Size
Bend Angle 90 Degree -
Bend Radius 7.25 INCH -
End Type EXTERNAL THREADED -
Brand PLASTIBOND OCAL
Manufacturers Part Number PRHELB-1-1/4X90 ELL11/4-G
Model PRHELB -
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Type STANDARD RADIUS Conduit Elbow - Standard Radius
Trade Size 1-1/4 INCH 1-1/4 in , 35 mm
Manufacturer Status Non-Stock -
Application - To Change Direction for Threaded, Rigid Conduit or When Terminating at a Box or Fitting
Approval UL 6, CSA C22.2, UL (Canada and US), ETL -
standard - cULus E46453, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat