Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Calbond |
Catalog Number |
PRHELB1X90 |
PV1090EL00 |
Manufacturer Number |
PRHELB-1X90 |
PV1090EL00 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
All Plastibond Fittings
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011200245 |
00847656053895 |
Weight per package |
2.05 (lbs/each) |
2.13 (lbs/each) |
Description |
PRHELB1X90 1" 90D Standard Elbow
1X90 Standard Elbow
|
PV1090EL00 1IN PVC Coated Rigid 90
1IN X 90 PVC Coated Elbow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$46.45 (Each) |
$23.55 (Each) |
Carton/Reel |
$46.45 (1 Each) |
$23.55 (1 Each) |
Standard Packaging/Reel |
$929.04 (20 Each) |
$23.55 (1 Each) |
|
|
Finish |
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior |
0.002 Inch Urethane Coated Interior, 0.04 Inch PVC Coated Exterior |
|
Additional Information |
Diameter 1.394 Inch (Internal) x 1.74 Inch (External); Threaded Protector Cap Color Red |
Length 8 Inch; Constructional Feature Corrosion Resistant; Application Petrochemical, Water and Wastewater Treatment Facility, Transportation and Infrastructure, Food, Dairy and Beverage, Mining, Marine and Coastal Facility, Chemical Plants, Steel Mills, |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Rigid Conduit Fittings - Steel |
Description |
1" 90D STANDARD ELBOW |
1IN PVC COATED RIGID 90 |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 20 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 5.75 INCH BEND RADIUS; NIPPLE LENGTH 14-3/4 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL |
STANDARD RADIUS TYPE; STEEL MATERIAL; 0.002 INCH URETHANE COATED INTERIOR, 0.04 INCH PVC COATED EXTERIOR FINISH; UL 6, CUL APPROVAL; ANSI C80.1, NEMA RN-1 APPLICABLE STANDARD; 1 INCH TRADE SIZE; THREADED END TYPE; 90 DEGREE BEND ANGLE; 5.75 INCH BEND RADIUS; LENGTH 8 INCH; CONSTRUCTIONAL FEATURE CORROSION RESISTANT; APPLICATION PETROCHEMICAL, WATER AND WASTEWATER TREATMENT FACILITY, TRANSPORTATION AND INFRASTRUCTURE, FOOD, DAIRY AND BEVERAGE, MINING, MARINE AND COASTAL FACILITY, CHEMICAL PLANTS, STEEL MILL |
Long Description |
1X90 STANDARD ELBOW |
1IN X 90 PVC COATED ELBOW |
Product Type |
Elbow |
PVC Coated Steel Rigid Conduit Standard Radius Elbow |
|
Applicable Standard |
- |
ANSI C80.1, NEMA RN-1 |
Bend Angle |
90 Degree |
90 Degree |
Bend Radius |
5.75 INCH |
5.75 INCH |
End Type |
EXTERNAL THREADED |
THREADED |
|
Brand |
PLASTIBOND |
Calpipe Industries, Inc |
Manufacturers Part Number |
PRHELB-1X90 |
PV1090EL00 |
Model |
Series PRHELB |
PV |
|
Category Description |
ALL PLASTIBOND FITTINGS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
STANDARD RADIUS |
STANDARD RADIUS |
|
|
Manufacturer Status |
Non-Stock |
- |
|
|
Approval |
UL 6, UL (Canada and US), CSA C22.2, ETL |
UL 6, CUL |