Item Comparison: PRHELB2X90, 2ELL90

Item

PRHELB2X90 - 2" 90D Standard Elbow - Plastibond

PRHELB2X90
2" 90D Standard Elbow

$99.5411 Each

$995.41 (10 Each)

QTY:
Each
Add
2ELL90 - 2" 90D Standard Elbow - Plastibond

2ELL90
2" 90D Standard Elbow

$99.5411 Each

$995.41 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 444 444
Vendor Plastibond Plastibond
Catalog Number PRHELB2X90 2ELL90
Manufacturer Number PRHELB-2X90 PRHELB-2X90
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011200368 00784011200368
Weight per package 6.9 (lbs/each) 6.9 (lbs/each)
Description PRHELB2X90 2" 90D Standard Elbow
2X90 Standard Elbow
2ELL90 2" 90D Standard Elbow
Elbow, 2 In Trade Size, 90 ° Connection Orientation, 9.5 In Bend Radius, External Threaded Connection, 14.541 In Length, 6.9 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $99.54 (Each) $99.54 (Each)
Carton/Reel $99.54 (1 Each) $99.54 (1 Each)
Standard Packaging/Reel $995.41 (10 Each) $995.41 (10 Each)
Material Steel Steel
Color - Gray (Exterior);Red (Interior);Blue (Thread Protector)
Finish 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior PVC Coated (Exterior);Urethane Coated (Interior)
Length - 14.541 in
Additional Information Diameter 2.083 Inch (Internal) x 2.455 Inch (External); Threaded Protector Cap Color Blue Diameter 2.083 Inch (Internal) x 2.455 Inch (External); Threaded Protector Cap Color Blue
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 2" 90D STANDARD ELBOW 2" 90D STANDARD ELBOW
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; NIPPLE LENGTH 22-1/2 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; NIPPLE LENGTH 22-1/2 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL
Features - Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Long Description 2X90 STANDARD ELBOW Elbow, 2 in Trade Size, 90 ° Connection Orientation, 9.5 in Bend Radius, External Threaded Connection, 14.541 in Length, 6.9 lb/EA
Product Type Elbow Elbow
Short Description - Elbow, 2 in, PVC Coated (Exterior);Urethane Coated (Interior)
Special Features - More Accurate;Quicker to Install and More Economical, because they Save Field Bending Time
Bend Angle 90 Degree 90 Degree
Bend Radius 9.5 INCH 9.5 in
Connection Orientation - 90 °
Connection Type - External Threaded
End Type EXTERNAL THREADED EXTERNAL THREADED
for use with - Threaded Fittings Only
package quantity - 1 CT;10 PK
Standards Met - UL Listed;UL Listed;CSA Certified C22.2;ETL Listed;ISO 9001
Brand PLASTIBOND Robroy/Plasti-Bond
Manufacturers Part Number PRHELB-2X90 PRHELB-2X90
Model Series PRHELB Series PRHELB
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Type STANDARD RADIUS STANDARD RADIUS
Trade Size 2 INCH 2 in
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Standard Package 10 10
Weight - 6.9 lb/EA
Approval UL 6, UL (Canada and US), CSA C22.2, ETL UL 6, UL (Canada and US), CSA C22.2, ETL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat