Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
SPC |
Catalog Number |
PRHELB2X90 |
PVCGE20090 |
Manufacturer Number |
PRHELB-2X90 |
PVC-GE-20090 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00784011200368 |
66063307026 |
Weight per package |
6.9 (lbs/each) |
6.9 (lbs/each) |
Description |
PRHELB2X90 2" 90D Standard Elbow
Elbow, Standard Radius Type; Steel Material; 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul 6, Ul (Canada and Us), Csa C22.2, Etl Approval; 10 Standard Package; 2 Inch Trade Size; External Threaded End Type
|
PVCGE20090 2X90 Standard Elbow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$99.54 (Each) |
$44.32 (Each) |
Carton/Reel |
$99.54 (1 Each) |
$44.32 (1 Each) |
Standard Packaging/Reel |
$995.41 (10 Each) |
$443.20 (10 Each) |
|
|
Finish |
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior |
- |
|
Additional Information |
Diameter 2.083 Inch (Internal) x 2.455 Inch (External); Threaded Protector Cap Color Blue |
- |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
- |
Description |
2" 90D STANDARD ELBOW |
2X90 STANDARD ELBOW |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; NIPPLE LENGTH 22-1/2 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL |
- |
Long Description |
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, UL (CANADA AND US), CSA C22.2, ETL APPROVAL; 10 STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE |
- |
Product Type |
Elbow |
- |
|
Bend Angle |
90 Degree |
- |
Bend Radius |
9.5 INCH |
- |
End Type |
EXTERNAL THREADED |
- |
|
Brand |
PLASTIBOND |
- |
Manufacturers Part Number |
PRHELB-2X90 |
PVC-GE-20090 |
Model |
Series PRHELB |
- |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
Type |
STANDARD RADIUS |
- |
|
|
Manufacturer Status |
Non-Stock |
- |
|
|
Approval |
UL 6, UL (Canada and US), CSA C22.2, ETL |