Item Comparison: PRHLB38, LB38

Item

PRHLB38 - 1" Form 8 LB Fitting - Plastibond

PRHLB38
1" Form 8 LB Fitting

$136.89 Each

$1,095.12 (8 Each)

QTY:
Each
Add
LB38 - 1" Form 8 LB Fitting - Plastibond

LB38
1" Form 8 LB Fitting

$136.89 Each

$1,095.12 (8 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 115 115
Vendor Plastibond Plastibond
Catalog Number PRHLB38 LB38
Manufacturer Number PRHLB38 PRHLB38
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784011203550 00784011203550
Weight per package 2.9 (lbs/each) 2.9 (lbs/each)
Description PRHLB38 1" Form 8 LB Fitting
1 Form 8 LB Fitting
LB38 1" Form 8 LB Fitting
1 Form 8 LB Fitting
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $136.89 (Each) $136.89 (Each)
Carton/Reel $136.89 (1 Each) $136.89 (1 Each)
Standard Packaging/Reel $1,095.12 (8 Each) $1,095.12 (8 Each)
Access Opening BACK BACK
Cover Type PVC Coated PVC Coated
Hub Location 90 Degree 90 Degree
Material 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Number of Hubs 2 2
Hub Size 1 INCH 1 INCH
Size 1.83 Inch Height 1.83 Inch Height
Additional Information Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001 Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001
Commodity Description STEEL CONDUIT BODIES & COVERS STEEL CONDUIT BODIES & COVERS
Description 1" FORM 8 LB FITTING 1" FORM 8 LB FITTING
extra long description 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.83 INCH WIDTH SIZE; 1 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 8 FORM TYPE; BACK ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.83 INCH WIDTH SIZE; 1 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 8 FORM TYPE; BACK ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001
Long Description 1 FORM 8 LB FITTING 1 FORM 8 LB FITTING
Product Type Conduit Body Conduit Body
Form Type FORM 8 FORM 8
Brand PLASTIBOND PLASTIBOND
Manufacturers Part Number PRHLB38 PRHLB38
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Approval UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL
Configuration LB LB
Installation SCREW SCREW
Used On RIGID CONDUIT RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat