Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PRHLR28 |
LR28 |
Manufacturer Number |
PRHLR28 |
PRHLR28 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784011203925 |
00784011203925 |
Weight per package |
2.0999 (lbs/each) |
2.0999 (lbs/each) |
Description |
PRHLR28 3/4" Form 8 LR Fitting
3/4 Form 8 LR Fitting
|
LR28 3/4" Form 8 LR Fitting
Conduit Body, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) Material; 1.73 Inch Height Size; Rigid Conduit Used On; 3/4 Inch Hub Size; Screw Installation; LR Configuration; 2 Hub(S)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$102.31 (Each) |
$102.31 (Each) |
Carton/Reel |
$102.31 (1 Each) |
$102.31 (1 Each) |
Standard Packaging/Reel |
$1,023.10 (10 Each) |
$102.31 (1 Each) |
|
Access Opening |
RIGHT SIDE |
RIGHT SIDE |
Cover Type |
PVC Coated |
PVC Coated |
Hub Location |
90 Degree |
90 Degree |
Material |
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) |
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) |
Number of Hubs |
2 |
2 |
|
Hub Size |
3/4 INCH |
3/4 INCH |
Size |
1.73 Inch Height |
1.73 Inch Height |
|
Additional Information |
Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001 |
Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001 |
Commodity Description |
STEEL CONDUIT BODIES & COVERS |
STEEL CONDUIT BODIES & COVERS |
Description |
3/4" FORM 8 LR FITTING |
3/4 FORM 8 LR FITTING |
extra long description |
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.73 INCH WIDTH SIZE; 3/4 INCH HUB SIZE; SCREW INSTALLATION; LR CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 8 FORM TYPE; RIGHT SIDE ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001 |
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.73 INCH WIDTH SIZE; 3/4 INCH HUB SIZE; SCREW INSTALLATION; LR CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 8 FORM TYPE; RIGHT SIDE ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001 |
Long Description |
3/4 FORM 8 LR FITTING |
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 1.73 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 3/4 INCH HUB SIZE; SCREW INSTALLATION; LR CONFIGURATION; 2 HUB(S) |
Product Type |
Conduit Body |
Conduit Body |
|
|
Brand |
PLASTIBOND |
PLASTIBOND |
Manufacturers Part Number |
PRHLR28 |
PRHLR28 |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
- |
Inactive |
|
Approval |
UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL |
UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL |
Configuration |
LR |
LR |
Installation |
SCREW |
SCREW |
Used On |
RIGID CONDUIT |
RIGID CONDUIT |