Item Comparison: PRHT28, T28

Item

PRHT28 - 3/4" Form 8 T Fitting - Plastibond

PRHT28
3/4" Form 8 T Fitting

$133.43 Each

$1,334.30 (10 Each)

QTY:
Each
Add
T28 - 3/4" Form 8 T Fitting - Plastibond

T28
3/4" Form 8 T Fitting

$133.43 Each

$533.72 (4 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 157 157
Vendor Plastibond Plastibond
Catalog Number PRHT28 T28
Manufacturer Number PRHT28 PRHT28
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784011204106 00784011204106
Weight per package 2.2 (lbs/each) 2.2 (lbs/each)
Description PRHT28 3/4" Form 8 T Fitting
3/4 Form 8 T Fitting
T28 3/4" Form 8 T Fitting
Conduit Body, PVC (Exterior Coating);Urethane (Interior Coating), Gray (Exterior Coating);Red (Interior Coating), Form 8 Body Type, 3/4 In Trade Size, T Shape, Side Cable Entry, 3 Hubs, 3/4 In Hub Size, T Configuration, 6.28 In Length, 2.04 In Width, 2.35 In Height, 2.5 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $133.43 (Each) $133.43 (Each)
Carton/Reel $133.43 (1 Each) $133.43 (1 Each)
Standard Packaging/Reel $1,334.30 (10 Each) $533.72 (4 Each)
Access Opening SIDE SIDE
Cover Type PVC Coated PVC Coated
Hub Location TEE TEE
Material 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Number of Hubs 3 IN 3
Shape - T
Color - Gray (Exterior Coating);Red (Interior Coating)
Finish - PVC (Exterior Coating);Urethane (Interior Coating)
Height - 2.35 in
Hub Size 3/4 INCH 3/4 in
Length - 6.28 in
Size 2.04 Inch Height 2.04 Inch Height
Width - 2.04 in
Additional Information Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard ISO 9001, IEC Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard ISO 9001, IEC
Commodity Description STEEL CONDUIT BODIES & COVERS STEEL CONDUIT BODIES & COVERS
Description 3/4" FORM 8 T FITTING 3/4" FORM 8 T FITTING
extra long description 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3/4 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 8 FORM TYPE; SIDE ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3/4 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 8 FORM TYPE; SIDE ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001
Features - PVC coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.
Long Description 3/4 FORM 8 T FITTING Conduit Body, PVC (Exterior Coating);Urethane (Interior Coating), Gray (Exterior Coating);Red (Interior Coating), Form 8 Body Type, 3/4 in Trade Size, T Shape, Side Cable Entry, 3 Hubs, 3/4 in Hub Size, T Configuration, 6.28 in Length, 2.04 in Width, 2.35 in Height, 2.5 lb
Product Type Conduit Body Conduit Body
Short Description - Conduit Body, 3/4 in, T Shape Form 8 Body, Plastic-Bond Red PVC-Coated
Special Features - Sealing Sleeves on All Conduit Openings;Superior Corrosion Protection
body type - Form 8
Cable Entry Type - Side
Form Type FORM 8 FORM 8
package quantity - 1 CT;4 Pk
Standards Met - UL 514A, 514D (E231035) Listed;CSA Certified C22.2 No. 18, CSA Certified C22.2 No. 42;ETL Certified;cULus Listed;ISO 9001;IEC IP69:E489286
Brand PLASTIBOND Robroy/Plasti-Bond
Manufacturers Part Number PRHT28 PRHT28
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size - 3/4 in
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Weight - 2.5 lb
Application - Offered in Numerous Configurations for 90 Degree Bends;Taps or Splices or Mounting Outlets
Approval UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL
Configuration T T
Installation SCREW SCREW
Used On RIGID CONDUIT RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat