Item Comparison: PRHTB38, TB38

Item

PRHTB38 - 1" Form 8 TB Fitting - Plastibond

PRHTB38
1" Form 8 TB Fitting

$159.42 Each

$637.68 (4 Each)

QTY:
Each
Add
TB38 - 1" Form 8 TB Fitting - Plastibond

TB38
1" Form 8 TB Fitting

$159.42 Each

$159.42 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 79 79
Vendor Plastibond Plastibond
Catalog Number PRHTB38 TB38
Manufacturer Number PRHTB38 PRHTB38
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784011204298 00784011204298
Weight per package 3.0999 (lbs/each) 3.1 (lbs/each)
Description PRHTB38 1" Form 8 TB Fitting
1 Form 8 TB Fitting
TB38 1" Form 8 TB Fitting
1 Form 8 TB Fitting
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $159.42 (Each) $159.42 (Each)
Carton/Reel $159.42 (1 Each) $159.42 (1 Each)
Standard Packaging/Reel $637.68 (4 Each) $159.42 (1 Each)
Access Opening BACK BACK
Cover Type PVC Coated PVC Coated
Hub Location TEE BACK TEE BACK
Material 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Number of Hubs 3 IN 3 IN
Hub Size 1 INCH 1 INCH
Size 1.83 Inch Width 1.83 Inch Width
Additional Information Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard ISO 9001, IEC Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard ISO 9001, IEC
Commodity Description STEEL CONDUIT BODIES & COVERS STEEL CONDUIT BODIES & COVERS
Description 1" FORM 8 TB FITTING 1" FORM 8 TB FITTING
extra long description 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.83 INCH WIDTH SIZE; 1 INCH HUB SIZE; SCREW INSTALLATION; TB CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 8 FORM TYPE; BACK ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.83 INCH WIDTH SIZE; 1 INCH HUB SIZE; SCREW INSTALLATION; TB CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 8 FORM TYPE; BACK ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001
Long Description 1 FORM 8 TB FITTING 1 FORM 8 TB FITTING
Product Type Conduit Body Conduit Body
Form Type FORM 8 FORM 8
Brand PLASTIBOND PLASTIBOND
Manufacturers Part Number PRHTB38 PRHTB38
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Approval UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL
Configuration TB TB
Installation SCREW SCREW
Used On RIGID CONDUIT RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat