Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PRL1X3225L42CS |
PRL1A3225L42CS |
Manufacturer Number |
PRL1X3225L42CS |
PRL1A3225L42CS |
Category |
Enhanced Commodity Codes -
Distribution Equipment
|
Main Lug Interiors -
Three Phase Main Lug Power Dis
|
Classification |
Panelboard Boxes & Interiors
|
Panelboard Boxes & Interiors
|
UNSPSC |
39121103 - Panelboards
|
39121103 - Panelboards
|
UPC/EAN/GTIN |
00786689363130 |
00786685426075 |
Weight per package |
70 (lbs/each) |
30 (lbs/each) |
Description |
PRL1X3225L42CS PRL1X Interior No TFL 208/120 3P4W 225A 42 CKT Cu
Eaton PRL1X Interior No TFL 208/120 3P4W 225A 42 CKT Cu Bus
|
PRL1A3225L42CS PRL1A Interior 208/120 3P4W 225A 42 CKTS Cu Bus
Eaton Pow-R-Stock PRL1A Panelboard, Interior, 208/120V, Three-Phase, 4W, 225A, 42 Circuit, Copper Bus, No TFL
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$515.30 (Each) |
$421.30 (Each) |
Carton/Reel |
$515.30 (1 Each) |
$421.30 (1 Each) |
Standard Packaging/Reel |
$515.30 (1 Each) |
$421.30 (1 Each) |
|
amperage rating |
225 A |
225 A |
Phase |
- |
Three-phase |
|
Description |
PRL1X INTERIOR NO TFL 208/120 3P4W 225A 42 CKT CU |
PRL1A INTERIOR 208/120 3P4W 225A 42 CKTS CU BUS |
extra long description |
ETN PRL1X3225L42CS PRL1X NO TFL 208 |
ETN PRL1A3225L42CS 208/120 3P4W, 22 |
Features |
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Long Description |
Eaton PRL1X INTERIOR NO TFL 208/120 3P4W 225A 42 CKT CU BUS |
Eaton Pow-R-Stock PRL1A panelboard, Interior, 208/120V, Three-phase, 4W, 225A, 42 circuit, Copper bus, No TFL |
Product Type |
PRL1X No TFL 208/120 3P4W 225A 42CKT Cu |
208/120 3P4W, 225A, 42 Circuit |
|
dimensions |
31.0000 IN X 15.0000 IN X 6.0000 IN |
- |
media |
Yes |
Yes |
|
Brand |
Eaton |
Viton(R) |
Manufacturers Part Number |
PRL1X3225L42CS |
PRL1A3225L42CS |
|
Category Description |
PANELBOARD BOXES & INTERIORS |
PANELBOARD BOXES & INTERIORS |
Type |
PRL1X Panelboard |
PRL1A Panelboard |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL 67,NEMA Compliant |