Item Comparison: PRLBY25SA, PBLBY25SAL

Item

PRLBY25SA - 3/4 Al Service Entrance Elbow - Robroy/Plasti-Bond

PRLBY25SA
3/4 Al Service Entrance Elbow

$215.88 Each

$215.88 (1 Each)

QTY:
Each
Add
PBLBY25SAL - 3/4 Al Service Entrance Elbow - Plastibond

PBLBY25SAL
3/4 Al Service Entrance Elbow

$215.88 Each

$215.88 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2 2
Vendor Robroy/Plasti-Bond Plastibond
Catalog Number PRLBY25SA PBLBY25SAL
Manufacturer Number PRLBY25 PRLBY25
Category Unassigned Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC - N/A
UPC/EAN/GTIN 784011306442 00784011208258
Weight per package 1.7 (lbs/each) 1.7 (lbs/each)
Description PRLBY25SA 3/4 Al Service Entrance Elbow
PBLBY25SAL 3/4 Al Service Entrance Elbow
3/4 Service Entrance Elbow
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $215.88 (Each) $215.88 (Each)
Carton/Reel $215.88 (1 Each) $215.88 (1 Each)
Standard Packaging/Reel $215.88 (1 Each) $215.88 (1 Each)
Material - 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Additional Information - Application Hazardous Location; Applicable Standard ISO 9001
Commodity Description - Rigid Conduit Fittings - Steel
Description 3/4 AL SERVICE ENTRANCE ELBOW 3/4 AL SERVICE ENTRANCE ELBOW
extra long description - 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; CONDUIT USED ON; 5 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICABLE STANDARD NEC/CEC, ISO 9001
Long Description - 3/4 SERVICE ENTRANCE ELBOW
Product Type - Elbow
Brand Robroy/Plasti-Bond PLASTIBOND
Manufacturers Part Number PRLBY25 PRLBY25
Model - LBY
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size - 3/4 INCH
Manufacturer Status - Non-Stock
Status - Inactive
Standard Package - 5 in
Approval - UL (Canada and US), ETL, NEC, CEC
Used On - RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat