Item Comparison: PRNIPAL112X312, PB112X312AL

Item

PRNIPAL112X312 - 1-1/2X3-1/2 Redhot Alu Nipple - Plastibond

PRNIPAL112X312
1-1/2X3-1/2 Redhot Alu Nipple

$54.4892 Each

$1,362.23 (25 Each)

QTY:
Each
Add
PB112X312AL - 1-1/2X3-1/2 Redhot Alu Nipple - Plastibond

PB112X312AL
1-1/2X3-1/2 Redhot Alu Nipple

$54.4892 Each

$1,362.23 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 0 0
Vendor Plastibond Plastibond
Catalog Number PRNIPAL112X312 PB112X312AL
Manufacturer Number PRNIP-AL-1-1/2X3-1/2 PRNIP-AL-1-1/2X3-1/2
Category Elbows, CPLG, Nipples, Running - Aluminum Elbows, CPLG, Nipples, Running - Aluminum
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011221080 00784011221080
Weight per package 0.24 (lbs/each) 0.24 (lbs/each)
Description PRNIPAL112X312 1-1/2X3-1/2 Redhot Alu Nipple
1-1/2X3-1/2 Al Nipple
PB112X312AL 1-1/2X3-1/2 Redhot Alu Nipple
Nipple, 40 Mil Gray PVC Coated (Outside), 2 Mil Red Urethane Coated (Inside, Thread) Aluminum Material; 3-1/2 Inch; Rigid Conduit Used On; Ul Approval; 1.98 Inch Diameter; 1-1/2 Inch Trade Size; REDH2OT. Brand; Installation Threaded Male; Prnip Model
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $54.49 (Each) $54.49 (Each)
Carton/Reel $54.49 (1 Each) $54.49 (1 Each)
Standard Packaging/Reel $1,362.23 (25 Each) $1,362.23 (25 Each)
Material 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM
Diameter 1.98 INCH 1.98 INCH
Length 3-1/2 INCH 3-1/2 INCH
Commodity Description ELBOWS-COUPLINGS-NIPPLES - ALUMINUM ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description 1-1/2X3-1/2 REDHOT ALU NIPPLE 1-1/2X3-1/2 REDHOT ALU NIPPLE
extra long description ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 3-1/2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.98 INCH; THREAD PROTECTOR COLOR BLACK; PRNIP-AL MODEL ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 3-1/2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.98 INCH; THREAD PROTECTOR COLOR BLACK; PRNIP-AL MODEL
Long Description 1-1/2X3-1/2 AL NIPPLE NIPPLE, 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM MATERIAL; 3-1/2 INCH; RIGID CONDUIT USED ON; UL APPROVAL; 1.98 INCH DIAMETER; 1-1/2 INCH TRADE SIZE; REDH2OT. BRAND; INSTALLATION THREADED MALE; PRNIP MODEL
Product Type Nipple Nipple
Brand PLASTIBOND PLASTIBOND
Manufacturers Part Number PRNIP-AL-1-1/2X3-1/2 PRNIP-AL-1-1/2X3-1/2
Model PRNIP PRNIP
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 1-1/2 INCH 1-1/2 INCH
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Approval UL UL
Installation THREADED MALE THREADED MALE
Used On RIGID CONDUIT RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat